Shop All Letters and Numbers
Brady
Numbers and Letters Labels, PK 10
Mfr # 5100P-O
Zoro # G607194895
$9.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Character Type Letters
- Character Height 3 in
- Overall Height 3 3/4 in
- Package Type Card; Sheet
- Character Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brady
- MFR # 5100P-O
- Zoro # G607194895
- UPC # 888434611418
- Country of Origin United States
- Category Letters and Numbers
Dimensions
Character Height | 3 in |
Overall Height | 3 3/4 in |
Overall Width | 2 3/8 in |
Description
Numbers and Letters Labels, Adhesive Type Permanent Adhesive, Application General Identification, APWA Compliant Color No, Background Color Not Applicable, Character Color Black, Character Color Gradient Solid Color, Character Height 3 in, Character Outline Color Not Applicable, Character Type Letters, Characters Included O, Die Cut Yes, Embossed No, Font Gothic, Includes (10) Labels, Indoor/Outdoor Usage Indoor/Outdoor, Letter Casing Uppercase, Material Polyester
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RADIANS Radians SV272-2 Type R Class 2 Multipurpose Surveyor Vest (SV272-2ZGM-2X)
- BASIC Nitrile Disposable Gloves, 5 mil Palm, Nitrile, Powder-Free, L, 1000 PK, Black (Blk5NitrileLC)
- DURHAM MFG Flammable Safety Cabinet, Self Close, 90 gal., Yellow, Legs (1090SL-50)
- BRADY Label Tape Cartridge, Permanent Printer (M21-750-430-WT-CL)
- BRADY Numbers and Letters Labels, PK 10 (5100P-1)
- BRADY Ultra Reflective Letter, D, PK10 (3000-D)
- BRADY Numbers And Letters, Arrow, 1-1/2In H, PK10 (1530-ARO)
- BRADY Letter Label, B, 1-1/2 in. W x 3-1/2 in. H (3450-B)
- BRADY Numbers and Letters Labels, PK 10 (5050P-0)
- BRADY Numbered Tag Set, 226 to 250, 25 Tags (23209)
- STRANCO Die Cut Letter Label, D, 10 Cards, PK10 (DBV-3-D-10)
- Brady Letters and Numbers