Shop All Letters and Numbers
Brady
Numbers and Letters Labels, PK 10
Mfr # 5100P-M
Zoro # G307194874
product price: $8.99
/pk 10, $0.90/ea
$8.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Character Type Letters
- Character Height 3 in
- Overall Height 3 3/4 in
- Package Type Card; Sheet
- Character Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 5100P-M
- Zoro # G307194874
- UPC # 888434611395
- Country of Origin United States
- Category Letters and Numbers
Dimensions
Character Height | 3 in |
Overall Height | 3 3/4 in |
Overall Width | 2 5/8 in |
Description
Numbers and Letters Labels, Adhesive Type Permanent Adhesive, Application General Identification, APWA Compliant Color No, Background Color Not Applicable, Character Color Black, Character Color Gradient Solid Color, Character Height 3 in, Character Outline Color Not Applicable, Character Type Letters, Characters Included M, Die Cut Yes, Embossed No, Font Gothic, Includes (10) Labels, Indoor/Outdoor Usage Indoor/Outdoor, Letter Casing Uppercase, Material Polyester
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MACURCO Portable Carbon Dioxide Detector, LCD (PM150-CO2)
- SIGNMISSION Danger Sign-Face Shield Must Be Worn Operating This Machine-10x14 OSHA Sign, 14" H, DS-Face Shield 1 (DS-Face Shield 1)
- KONTROL KUBE Unit Wheelbase, 60inLx29inWx6inH (6543-U)
- IMPACTO Impact Gloves, XL, Bl/Yllw, Fingerless, Left (50220110051)
- BRADY Numbered Tag Set, 001 to 025, 25 Tags (23260)
- BRADY Number Label, 0 Thru 9, Blk On Yllw, 3/8inH (3400-# KIT)
- BRADY Number Label, 4, PK10 (5010-4)
- BRADY Number Label, 1in.H Character, Vinyl (1530-3)
- BRADY Ultra Reflective Numbers, 7, PK10 (3010-7)
- BRADY Carded Numbers, 0 Thru 9, 3/4 In. H (34210)
- BRADY Number Label, 1, 3/4in.Hx21/32in.W, Vinyl (9712-1)
- Brady Letters and Numbers