Shop All Letters and Numbers
Brady
Numbers and Letters Labels, PK 10
Mfr # 5100P-L
Zoro # G807194855
product price: $8.99
/pk 10, $0.90/ea
$8.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Character Type Letters
- Character Height 3 in
- Overall Height 3 3/4 in
- Package Type Card; Sheet
- Character Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 5100P-L
- Zoro # G807194855
- UPC # 888434611388
- Country of Origin United States
- Category Letters and Numbers
Dimensions
Character Height | 3 in |
Overall Height | 3 3/4 in |
Overall Width | 2 1/8 in |
Description
Numbers and Letters Labels, Adhesive Type Permanent Adhesive, Application General Identification, APWA Compliant Color No, Background Color Not Applicable, Character Color Black, Character Color Gradient Solid Color, Character Height 3 in, Character Outline Color Not Applicable, Character Type Letters, Characters Included L, Die Cut Yes, Embossed No, Font Gothic, Includes (10) Labels, Indoor/Outdoor Usage Indoor/Outdoor, Letter Casing Uppercase, Material Polyester
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHARLOTTE MADISON Ultra Work Sport Anti-Fatigue Insoles B Shoe Men 5-6Women 7.5-8.5 (CH735363)
- DEFENDER SAFETY A6 Cut Gloves, 13G Liner, Back Hand Impact Resistant, Level 4 Abrasion, Textured Nitrile Coating , Size M (DXG-E21-618M)
- 3M PELTOR Earmuffs 10/C (X4P3E)
- ANSELL Hyflex Cut-Resistant Sleeve, Cut Level A3, Intercept, Cuff with Thumbhole, 18 in, Black, 2XL (11-251)
- BRADY Numbers and Letters Labels, PK 10 (5100P-2)
- BRADY Letter Identification Card, I, PK32 (3420-I)
- BRADY Quik-Align Assorted Numbers, Letters & Punctuation 2 in Polyester Lbls Black 550 Pieces (174018)
- BRADY Numbers and Letters Labels, PK 10 (5100P-7)
- BRADY Numbers and Letters Labels, PK 10 (5180P-T)
- BRADY Numbers And Letters Kit, 0 Thru 9, PK25 (1534-# KIT)
- STRANCO Die Cut Number Label, 5, 10 Cards, PK10 (DBV-4-5-10)
- Brady Letters and Numbers