Shop All Letters and Numbers
Brady
Numbers and Letters Labels, PK 10
Mfr # 5100P-I
Zoro # G007194846
product price: $9.09
/pk 10, $0.91/ea
$9.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Character Type Letters
- Character Height 3 in
- Overall Height 3 3/4 in
- Package Type Card; Sheet
- Character Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 5100P-I
- Zoro # G007194846
- UPC # 888434611340
- Country of Origin United States
- Category Letters and Numbers
Dimensions
Character Height | 3 in |
Overall Height | 3 3/4 in |
Overall Width | 3/4 in |
Description
Numbers and Letters Labels, Adhesive Type Permanent Adhesive, Application General Identification, APWA Compliant Color No, Background Color Not Applicable, Character Color Black, Character Color Gradient Solid Color, Character Height 3 in, Character Outline Color Not Applicable, Character Type Letters, Characters Included I, Die Cut Yes, Embossed No, Font Gothic, Includes (10) Labels, Indoor/Outdoor Usage Indoor/Outdoor, Letter Casing Uppercase, Material Polyester
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STRANCO Die-Cut Refl. Letter Label, E, 4In H, PK5 (DWR-4-E-5)
- COOPER LIGHTING Exit Sign, 1.0W, Red/Green, 1 or 2 (LPX6)
- MSA SAFETY Cartridge Connector Gasket, Gray, 459035 (459035)
- ANSELL Electrical Insulating Gloves, 12, PR (RIG114YBSC)
- BRADY Number Label, 1in.H Character, Vinyl Cloth (3430-1)
- BRADY Number Label, Character 0, 1 In. H, Vinyl (9713-0)
- BRADY Number Label, 0 Thru 9, 1/2in.Hx11/32in.W (34110)
- BRADY Numbers And Letters, Arrow, 3-1/2 In. H (3450-ARO)
- BRADY Letter Label, Character M, PK10 (3010-M)
- BRADY Numbers and Letters Labels, PK 10 (5080P-Z)
- PRIMELINE TOOLS 3 in. House Number 1, Plastic, Black with Nails (2 Pack) (MP5032)
- Brady Letters and Numbers