Shop All Letters and Numbers
Brady
Numbers and Letters Labels, PK 10
Mfr # 5100P-H
Zoro # G607194840
$8.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Character Type Letters
- Character Height 3 in
- Overall Height 3 3/4 in
- Package Type Card; Sheet
- Character Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brady
- MFR # 5100P-H
- Zoro # G607194840
- UPC # 888434611333
- Country of Origin United States
- Category Letters and Numbers
Dimensions
Character Height | 3 in |
Overall Height | 3 3/4 in |
Overall Width | 2 1/4 in |
Description
Numbers and Letters Labels, Adhesive Type Permanent Adhesive, Application General Identification, APWA Compliant Color No, Background Color Not Applicable, Character Color Black, Character Color Gradient Solid Color, Character Height 3 in, Character Outline Color Not Applicable, Character Type Letters, Characters Included H, Die Cut Yes, Embossed No, Font Gothic, Includes (10) Labels, Indoor/Outdoor Usage Indoor/Outdoor, Letter Casing Uppercase, Material Polyester
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Tradesman Pro™ Standard Kneeling Pad (60135)
- APACHE MILLS APACHE MILLS Masterpiece AP711-4016K Door Mat, 36 in L, 22 in W (AP711-4016K)
- AVERY DENNISON Key Tags, Metal Rim, White, PK50 (11025)
- PYRAMEX Sandy Nitrile Gloves, 13G HPPE Liner, A5 Cut TPR, Size M, PR (GL609CM)
- BRADY Number Label, 2, 1-1/2 in. W x 3-1/2 in. H (1550-2)
- BRADY Number Label, 8, PK10 (5100-8)
- BRADY Letter Identification Card, S, PK10 (5050-S)
- BRADY Reflective Numbers And Letters, 6, PK25 (5890-6)
- BRADY Numbers and Letters Labels, PK 10 (5140P-2)
- BRADY Number Label, 4, 5in.Hx1-3/4in.W, Vinyl (1560-4)
- STRANCO Die Cut Letter Label, X (DBV-SINGLE-8-X)
- Brady Letters and Numbers