Shop All Letters and Numbers
Brady
Numbers and Letters Labels, PK 10
Mfr # 5100P-G
Zoro # G207194868
$8.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Character Type Letters
- Character Height 3 in
- Overall Height 3 3/4 in
- Package Type Card; Sheet
- Character Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brady
- MFR # 5100P-G
- Zoro # G207194868
- UPC # 888434611326
- Country of Origin United States
- Category Letters and Numbers
Dimensions
Character Height | 3 in |
Overall Height | 3 3/4 in |
Overall Width | 2 1/4 in |
Description
Numbers and Letters Labels, Adhesive Type Permanent Adhesive, Application General Identification, APWA Compliant Color No, Background Color Not Applicable, Character Color Black, Character Color Gradient Solid Color, Character Height 3 in, Character Outline Color Not Applicable, Character Type Letters, Characters Included G, Die Cut Yes, Embossed No, Font Gothic, Includes (10) Labels, Indoor/Outdoor Usage Indoor/Outdoor, Letter Casing Uppercase, Material Polyester
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ISA Overshoes, XL, Yllw, Resists Bioburden, PK50 (SYBF401X)
- ZORO SELECT Roof Leak Diverter, 18x18 In., Yellow (42X297)
- 3M Roof Anchor, Reusable, For Standing Seam (2190072)
- BRADY Lockout Station, Unfilled, 17 In W (105942)
- BRADY Numbers and Letters Labels, PK 10 (5100P-4)
- BRADY Carded Numbers, 001 Thru 999 (34253)
- BRADY Ultra Reflective Numbers, 8, 6 In. H, PK10 (3020-8)
- BRADY Numbers and Letters Labels, PK 10 (5050P-C)
- BRADY Carded Numbers and Letters, 8, PK32 (3420-8)
- BRADY Number Label, 4, 2-1/4in.Hx7/8in.W, Vinyl (1534-4)
- STRANCO Die Cut Letter Label, M (DBV-SINGLE-6-M)
- Brady Letters and Numbers