Shop All Letters and Numbers
Brady
Numbers and Letters Labels, PK 10
Mfr # 5100P-8
Zoro # G607195038
product price: $9.59
/pk 10, $0.96/ea
$9.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Character Type Numbers
- Character Height 3 in
- Overall Height 3 3/4 in
- Package Type Card; Sheet
- Character Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 5100P-8
- Zoro # G607195038
- UPC # 888434611210
- Country of Origin United States
- Category Letters and Numbers
Dimensions
Character Height | 3 in |
Overall Height | 3 3/4 in |
Overall Width | 2 1/4 in |
Description
Numbers and Letters Labels, Adhesive Type Permanent Adhesive, Application General Identification, APWA Compliant Color No, Background Color Not Applicable, Character Color Black, Character Color Gradient Solid Color, Character Height 3 in, Character Outline Color Not Applicable, Character Type Numbers, Characters Included 8, Die Cut Yes, Embossed No, Font Gothic, Includes (10) Labels, Indoor/Outdoor Usage Indoor/Outdoor, Letter Casing Uppercase, Material Polyester
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEMPSHIELD CRYO-APRON(R) 24" X 42" (CA42)
- RANGER Footwear Liners, Size 6 to 7, PR (28000/S)
- APACHE MILLS 60 ft. L x Vinyl Foam, 3/8" Thick (1926309032X60)
- AZUSA SAFETY Economy 13 ga. White Nylon Gloves, Gray Flat Nitrile Palm Coating, S (N10500)
- BRADY Letter, Aluminum, Roman, 3 in. H, H, PK10 (1600-H)
- BRADY Letter Label, C, PK10 (5100-C)
- BRADY Number Label, 1-15/16in.H Character, Vinyl (3440-2)
- BRADY Quik-Align Assorted Numbers, Letters & Punctuation 4 in Polyester Lbls Red 550 Pieces (175397)
- BRADY Number Label, 1, 1-1/2 in. W x 3-1/2 in. H (3450-1)
- BRADY Letter Identification Card, L, PK32 (3420-L)
- MAGNA VISUAL Press On Black Vinyl Letters/Numbers, 3/4 (SS75-B)
- Brady Letters and Numbers