Shop All Letters and Numbers
Brady
Numbers and Letters Labels, PK 10
Mfr # 5100P-3
Zoro # G007195058
product price: $11.29
/pk 10, $1.13/ea
$11.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Character Type Numbers
- Character Height 3 in
- Overall Height 3 3/4 in
- Package Type Card; Sheet
- Character Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 5100P-3
- Zoro # G007195058
- UPC # 888434611166
- Country of Origin United States
- Category Letters and Numbers
Dimensions
Character Height | 3 in |
Overall Height | 3 3/4 in |
Overall Width | 2 1/4 in |
Description
Numbers and Letters Labels, Adhesive Type Permanent Adhesive, Application General Identification, APWA Compliant Color No, Background Color Not Applicable, Character Color Black, Character Color Gradient Solid Color, Character Height 3 in, Character Outline Color Not Applicable, Character Type Numbers, Characters Included 3, Die Cut Yes, Embossed No, Font Gothic, Includes (10) Labels, Indoor/Outdoor Usage Indoor/Outdoor, Letter Casing Uppercase, Material Polyester
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOTCH EQUIPMENT NOTCH Yard Armor Outrigger Pad 18in (39959)
- MSA SAFETY Replacement Sensor (10106726)
- CAROLINA SHOE Size 10 Men's 8 in Work Boot Steel Work Boot, Brown (1809)
- DICKIES Work Pants, Navy, Cotton/Polyester (WP80NV 44 32)
- BRADY Number Label, 2, 5in.Hx1-3/4in.W, Vinyl (1560-2)
- BRADY Aluminum Number, 3in.H Character, PK10 (1600-8)
- BRADY Quik-Align 6450 Series Polyester 2 in Lbl Legend: F Black 10PK (6450P-F)
- BRADY Numbers and Letters Labels, PK 10 (5050P-7)
- BRADY Numbers and Letters Labels, PK 10 (5100P-0)
- BRADY Number Label, 7, 1-1/2in.Hx1in.W, PK25 (5920-7)
- HY-KO 4In Solid Brass Number 1, 5PK (A10491)
- Brady Letters and Numbers