Shop All Letters and Numbers
Brady
Numbers and Letters Labels, PK 10
Mfr # 5100P-2
Zoro # G607195076
product price: $9.25
/pk 10, $0.93/ea
$9.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Character Type Numbers
- Character Height 3 in
- Overall Height 3 3/4 in
- Package Type Card; Sheet
- Character Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 5100P-2
- Zoro # G607195076
- UPC # 888434611159
- Country of Origin United States
- Category Letters and Numbers
Dimensions
Character Height | 3 in |
Overall Height | 3 3/4 in |
Overall Width | 2 1/4 in |
Description
Numbers and Letters Labels, Adhesive Type Permanent Adhesive, Application General Identification, APWA Compliant Color No, Background Color Not Applicable, Character Color Black, Character Color Gradient Solid Color, Character Height 3 in, Character Outline Color Not Applicable, Character Type Numbers, Characters Included 2, Die Cut Yes, Embossed No, Font Gothic, Includes (10) Labels, Indoor/Outdoor Usage Indoor/Outdoor, Letter Casing Uppercase, Material Polyester
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUPONT Tyvek 400 Collared Disposable Coverall, Elastic Wrists and Ankles, 2XL, White, 6 Pack (TY125SWH2X0006G1)
- EDGE EYEWEAR Safety Glasses, Yellow Anti-Fog, Scratch-Resistant (DZ112VS-G2)
- POLYCO Grommet Apron, Yellow, 45 In. L, PK100 (45404)
- BULLARD Fire/Rescue Helmet, White, Thermoplastic (URXWHR330)
- BRADY Number Label, 8, PK10 (5010-8)
- BRADY Number Label, 3, 5in.Hx1-3/4in.W, Vinyl (1560-3)
- BRADY Numbers And Letters Kit, 0 Thru 9, PK25 (1550-# KIT)
- BRADY Number Label, 5, 1-1/2 in. W x 3-1/2 in. H (3450-5)
- BRADY Numbered Tag Set, 126 to 150, 25 Tags (23205)
- BRADY Carded Numbers, 01 Thru 99, 1-1/2 In. H (34353)
- HY-KO 4In Solid Brass Number 2, 5PK (A10492)
- Brady Letters and Numbers