Shop All Letters and Numbers
Brady
Numbers and Letters Labels, PK 10
Mfr # 5100P-1
Zoro # G607195021
product price: $10.89
/pk 10, $1.09/ea
$10.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Character Type Numbers
- Character Height 3 in
- Overall Height 3 3/4 in
- Package Type Card; Sheet
- Character Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 5100P-1
- Zoro # G607195021
- UPC # 888434611142
- Country of Origin United States
- Category Letters and Numbers
Dimensions
Character Height | 3 in |
Overall Height | 3 3/4 in |
Overall Width | 1 in |
Description
Numbers and Letters Labels, Adhesive Type Permanent Adhesive, Application General Identification, APWA Compliant Color No, Background Color Not Applicable, Character Color Black, Character Color Gradient Solid Color, Character Height 3 in, Character Outline Color Not Applicable, Character Type Numbers, Characters Included 1, Die Cut Yes, Embossed No, Font Gothic, Includes (10) Labels, Indoor/Outdoor Usage Indoor/Outdoor, Letter Casing Uppercase, Material Polyester
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Danger Out Of Service Sign - Bilingual, ESD365RB (ESD365RB)
- STEINER INDUSTRIES LARGE GREY ECONOMY WELDERS GLOVES (SB02209-L)
- VIKING Viking Journeyman 420D Jacket Green (3305J-XXL)
- MCR SAFETY Classic .35Mm PVC Poly Jacket W Att, XL (200JHXL)
- BRADY Numbers and Letters Labels (175276)
- BRADY Number Label, 1-15/16in.H Character, Vinyl (1534-1)
- BRADY Quik-Align 6450 Series Polyester 2 in Lbl Legend: 5 Black 10PK (6450P-5)
- BRADY Quik-Align 8220 Series Polyester 4 in Lbl Legend: & Black 10PK (8220P-&)
- BRADY Aluminum Number, 3in.H Character, PK10 (1600-1)
- BRADY Ultra Reflective Letter, F, PK10 (3010-F)
- BRADY Numbered Tag Set, 51 to 75, 25 Tags (23262)
- Brady Letters and Numbers