Shop All Letters and Numbers
Brady
Numbers and Letters Labels, PK 10
Mfr # 5100P-0
Zoro # G907195042
product price: $10.89
/pk 10, $1.09/ea
$10.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Character Type Numbers
- Character Height 3 in
- Overall Height 3 3/4 in
- Package Type Card; Sheet
- Character Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 5100P-0
- Zoro # G907195042
- UPC # 888434611135
- Country of Origin United States
- Category Letters and Numbers
Dimensions
Character Height | 3 in |
Overall Height | 3 3/4 in |
Overall Width | 2 3/8 in |
Description
Numbers and Letters Labels, Adhesive Type Permanent Adhesive, Application General Identification, APWA Compliant Color No, Background Color Not Applicable, Character Color Black, Character Color Gradient Solid Color, Character Height 3 in, Character Outline Color Not Applicable, Character Type Numbers, Characters Included 0, Die Cut Yes, Embossed No, Font Gothic, Includes (10) Labels, Indoor/Outdoor Usage Indoor/Outdoor, Letter Casing Uppercase, Material Polyester
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Channelizer Cone, 42 in. H, Orange, HDPE (03-770-42-P)
- MECHANIX WEAR M-Pact XD Impact Gloves, XL, Hi-Vis Yellow, PR (SMP-91-011)
- HONEYWELL Wraparound Face Shields (S8510)
- ENDURA Gloves, White, L, Horsehide, PR (365DLX6L)
- BRADY Number Label, 6, 2-1/4in.Hx7/8in.W, Vinyl (1534-6)
- BRADY Symbol Label, Arrow, White, 3-3/4inH, PK10 (5130-ARO)
- BRADY Ultra Reflective Numbers, 0, PK10 (3010-0)
- BRADY Numbers and Letters Labels, PK 10 (5050P-P)
- BRADY Numbered Tag Set, 001 to 025, 25 Tags (23260)
- BRADY Reflective Numbers And Letters, 8, PK25 (5905-8)
- BRADY Ultra Reflective Numbers, 4, PK10 (3010-4)
- Brady Letters and Numbers