Shop All Letters and Numbers
Brady
Numbers and Letters Labels, PK 10
Mfr # 5080P-Z
Zoro # G807195012
product price: $8.15
/pk 10, $0.82/ea
Sold in multiples of 2 for $16.30
$16.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Character Type Letters
- Character Height 2 in
- Overall Height 2 in
- Package Type Card; Sheet
- Character Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 5080P-Z
- Zoro # G807195012
- UPC # 888434610275
- Country of Origin United States
- Category Letters and Numbers
Dimensions
Character Height | 2 in |
Overall Height | 2 in |
Overall Width | 1 5/8 in |
Description
Numbers and Letters Labels, Adhesive Type Permanent Adhesive, Application General Identification, APWA Compliant Color No, Background Color Not Applicable, Character Color White, Character Color Gradient Solid Color, Character Height 2 in, Character Outline Color Not Applicable, Character Type Letters, Characters Included Z, Die Cut Yes, Embossed No, Font Gothic, Includes (10) Labels, Indoor/Outdoor Usage Indoor/Outdoor, Letter Casing Uppercase, Material Polyester
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARTNERS BRAND Thermal Transfer Labels, 3" x 1", White, 6/Case (THL103)
- MECHANIX WEAR GLOVES FAST FIT RED XL (MECMFF-02-011)
- BERNE Pocket Jean, FR 5, 40x30, Stone Wash, Dark (FRP07)
- EDWARDS SIGNALING Battery Cabinet, Red (BC-2R)
- BRADY Ultra Reflective Numbers, 3, 6 In. H, PK10 (3020-3)
- BRADY Numbers and Letters Labels, PK 10 (5050P-N)
- BRADY Reflective Numbers And Letters, 0, PK25 (5890-0)
- BRADY Ultra Reflective Numbers, 2, 6 In. H, PK10 (3020-2)
- BRADY Ultra Reflective Letter, H, PK10 (3010-H)
- BRADY Letter Label, 1in.H Character, PK25 (5920-P)
- HY-KO 3In Reflective Number 8, 10PK (B00449)
- Brady Letters and Numbers