Shop All Letters and Numbers
Brady
Numbers and Letters Labels, PK 10
Mfr # 5080P-X
Zoro # G607195045
product price: $8.39
/pk 10, $0.84/ea
Sold in multiples of 2 for $16.78
$16.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Character Type Letters
- Character Height 2 in
- Overall Height 2 in
- Package Type Card; Sheet
- Character Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 5080P-X
- Zoro # G607195045
- UPC # 888434610251
- Country of Origin United States
- Category Letters and Numbers
Dimensions
Character Height | 2 in |
Overall Height | 2 in |
Overall Width | 1 5/8 in |
Description
Numbers and Letters Labels, Adhesive Type Permanent Adhesive, Application General Identification, APWA Compliant Color No, Background Color Not Applicable, Character Color White, Character Color Gradient Solid Color, Character Height 2 in, Character Outline Color Not Applicable, Character Type Letters, Characters Included X, Die Cut Yes, Embossed No, Font Gothic, Includes (10) Labels, Indoor/Outdoor Usage Indoor/Outdoor, Letter Casing Uppercase, Material Polyester
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Corded Double Palm Poly Cotton Na, L, PK12 (9018CDPCR)
- SPILL MAGIC Absorbent Powder, White, 5" L (SM102B)
- MECHANIX WEAR Specialty 0.5mm Tactical Glove, Coyote Tan, L, 9" L, PR (MSD-72-010)
- MILLER ELECTRIC Welding Jacket, Black/Navy, 3XL (247119)
- BRADY Reflective Numbers And Letters, 7, PK25 (5000-7)
- BRADY Number Label, 1, 3/4in.Hx9/16in.W, Vinyl (1520-1)
- BRADY Ultra Reflective Numbers, 4, PK10 (3000-4)
- BRADY Ultra Reflective Letter, B, PK10 (3010-B)
- BRADY Numbers and Letters Labels, PK 10 (5100P-T)
- BRADY Reflective Numbers And Letters, 4, PK25 (5890-4)
- BRADY Carded Letters, A Thru J, 2-1/4 In. H, PK10 (34440)
- Brady Letters and Numbers