Shop All Letters and Numbers
Brady
Numbers and Letters Labels, PK 10
Mfr # 5080P-W
Zoro # G707195068
product price: $8.39
/pk 10, $0.84/ea
Sold in multiples of 2 for $16.78
$16.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Character Type Letters
- Character Height 2 in
- Overall Height 2 in
- Package Type Card; Sheet
- Character Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 5080P-W
- Zoro # G707195068
- UPC # 888434610244
- Country of Origin United States
- Category Letters and Numbers
Dimensions
Character Height | 2 in |
Overall Height | 2 in |
Overall Width | 2 in |
Description
Numbers and Letters Labels, Adhesive Type Permanent Adhesive, Application General Identification, APWA Compliant Color No, Background Color Not Applicable, Character Color White, Character Color Gradient Solid Color, Character Height 2 in, Character Outline Color Not Applicable, Character Type Letters, Characters Included W, Die Cut Yes, Embossed No, Font Gothic, Includes (10) Labels, Indoor/Outdoor Usage Indoor/Outdoor, Letter Casing Uppercase, Material Polyester
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT STENCIL NUMB & LTR KIT 1.5In BR, 92PCS (20Y503)
- MILWAUKEE TOOL 12PK High Visibility Cut Level 4 Polyurethane Dipped Gloves - M (48-73-8941B)
- SAFEWAZE V-Line Bag Combo: FS99280-E, FS88580, FS8125 (020-3129)
- 5.11 Tactical Boots, 13, W, Black, Composite, PR (12416)
- BRADY Numbers and Letters Labels (175317)
- BRADY Quik-Align 5150 Series Polyester 4 in Lbl Legend: 1 Yellow 10PK (5150P-1)
- BRADY Numbers and Letters Labels, PK 10 (5100P-5)
- BRADY Reflective Numbers And Letters, 6, PK25 (5000-6)
- BRADY Letter Identification Card, G, PK32 (3420-G)
- BRADY Ultra Reflective Letter, A, PK10 (3000-A)
- CHARTPAK -Pickett Press-On Vinyl Self Adhesive Letters & Numbers, Black - 2 in. High (CH33454)
- Brady Letters and Numbers