Shop All Letters and Numbers
Brady
Numbers and Letters Labels, PK 10
Mfr # 5080P-S
Zoro # G907194724
Sold in multiples of 2 for $15.18
$15.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Character Type Letters
- Character Height 2 in
- Overall Height 2 in
- Package Type Card; Sheet
- Character Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brady
- MFR # 5080P-S
- Zoro # G907194724
- UPC # 888434610206
- Country of Origin United States
- Category Letters and Numbers
Dimensions
Character Height | 2 in |
Overall Height | 2 in |
Overall Width | 1 5/8 in |
Description
Numbers and Letters Labels, Adhesive Type Permanent Adhesive, Application General Identification, APWA Compliant Color No, Background Color Not Applicable, Character Color White, Character Color Gradient Solid Color, Character Height 2 in, Character Outline Color Not Applicable, Character Type Letters, Characters Included S, Die Cut Yes, Embossed No, Font Gothic, Includes (10) Labels, Indoor/Outdoor Usage Indoor/Outdoor, Letter Casing Uppercase, Material Polyester
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAPCO TufNut Anti-Vandal Sign Mounting Hardware (180-00004)
- NITRILITE Cleanroom Gloves, Nitrile, 5 mil, M, PK100 (93-401)
- CONDOR Cut Resistant Sleeve, 10 In. (4BC20)
- ANSELL Microflex MF-300 Exam Gloves, 6.3 mil, Natural Rubber Latex, Powder-Free, XL (10), Natural, 100 Pack (MF-300-XL)
- BRADY Reflective Numbers And Letters, 8, PK25 (5905-8)
- BRADY Aluminum Number, 3in.H Character, PK10 (1600-0)
- BRADY Reflective Numbers And Letters, 9, PK25 (5890-9)
- BRADY Reflective Numbers And Letters, 8, PK25 (5000-8)
- BRADY Quik-Align 6450 Series Polyester 2 in Lbl Legend: 0 Black 10pk, 10PK (6450P-0)
- BRADY Letter Identification Card, T, PK10 (5050-T)
- STRANCO Die Cut Number Label, 3, 10 Cards, PK10 (DBV-3-3-10)
- Brady Letters and Numbers