Shop All Letters and Numbers
Brady
Numbers and Letters Labels, PK 10
Mfr # 5080P-P
Zoro # G807194954
product price: $7.99
/pk 10, $0.80/ea
Sold in multiples of 2 for $15.98
$15.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Character Type Letters
- Character Height 2 in
- Overall Height 2 in
- Package Type Card; Sheet
- Character Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 5080P-P
- Zoro # G807194954
- UPC # 888434610169
- Country of Origin United States
- Category Letters and Numbers
Dimensions
Character Height | 2 in |
Overall Height | 2 in |
Overall Width | 1 5/8 in |
Description
Numbers and Letters Labels, Adhesive Type Permanent Adhesive, Application General Identification, APWA Compliant Color No, Background Color Not Applicable, Character Color White, Character Color Gradient Solid Color, Character Height 2 in, Character Outline Color Not Applicable, Character Type Letters, Characters Included P, Die Cut Yes, Embossed No, Font Gothic, Includes (10) Labels, Indoor/Outdoor Usage Indoor/Outdoor, Letter Casing Uppercase, Material Polyester
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M DBI-SALA ExoFit X300 Comfort Construction Full-Body Positioning Safety Harness (487S1113124)
- MASTER LOCK Lockout Padlock, KA, Yellow, 1-3/4"H (410KAW400YLW-3XX1585)
- 2W INTERNATIONAL High Viz Cone Caddy (CCAD)
- MAGID ROC GP148 Lightweight TriTek Palm Coated General Purpose Work Glove, 12PK (GP1487)
- BRADY Ultra Reflective Numbers, 9, 6 In. H, PK10 (3020-9)
- BRADY Quik-Align Assorted Numbers, Letters & Punctuation 2 in Polyester Lbls Black 550 Pieces (174018)
- BRADY Quik-Align 5150 Series Polyester 4 in Lbl Legend: 2 Yellow 10PK (5150P-2)
- BRADY Carded Numbers, 0 Thru 9, 2-1/4 In. H (34410)
- BRADY Reflective Numbers And Letters, 1, PK25 (5000-1)
- BRADY Numbers and Letters Labels, PK 10 (5180P-3)
- STRANCO Die Cut Letter Label, X, 10 Cards, PK10 (DBV-1-X-10)
- Brady Letters and Numbers