Shop All Letters and Numbers
Brady
Numbers and Letters Labels, PK 10
Mfr # 5080P-N
Zoro # G007194723
Sold in multiples of 2 for $15.18
$15.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Character Type Letters
- Character Height 2 in
- Overall Height 2 in
- Package Type Card; Sheet
- Character Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brady
- MFR # 5080P-N
- Zoro # G007194723
- UPC # 888434610145
- Country of Origin United States
- Category Letters and Numbers
Dimensions
Character Height | 2 in |
Overall Height | 2 in |
Overall Width | 1 5/8 in |
Description
Numbers and Letters Labels, Adhesive Type Permanent Adhesive, Application General Identification, APWA Compliant Color No, Background Color Not Applicable, Character Color White, Character Color Gradient Solid Color, Character Height 2 in, Character Outline Color Not Applicable, Character Type Letters, Characters Included N, Die Cut Yes, Embossed No, Font Gothic, Includes (10) Labels, Indoor/Outdoor Usage Indoor/Outdoor, Letter Casing Uppercase, Material Polyester
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Lockout Board, Unfilled, Yellow (50989)
- INDUSTRIAL SCIENTIFIC Cal Gas, CO, H2S, O2, Methane, 58L (18109156)
- MSA SAFETY Confined Space Entry Kit, Workman, 50" (10163034)
- ERGODYNE Cooling Vest, Cold Pack Inserts, Zipper (6260)
- BRADY Number Label, 7, 2-1/4in.Hx7/8in.W, Vinyl (1534-7)
- BRADY Numbers and Letters Labels, PK 10 (5050P-X)
- BRADY Number Label, 1, 4-3/4in.Hx1-1/4in.W, PK10 (5170-1)
- BRADY Numbers and Letters Labels, PK 10 (5140P-2)
- BRADY Numbers And Letters Kit, 0 Thru 9, PK25 (1534-# KIT)
- BRADY Letter, Aluminum, Roman, 3 in. H, H, PK10 (1600-H)
- HY-KO 3.5In Gold Aluminum Number 8, 10PK (B00215)
- Brady Letters and Numbers