Shop All Letters and Numbers
Brady
Numbers and Letters Labels, PK 10
Mfr # 5080P-L
Zoro # G207194752
product price: $7.99
/pk 10, $0.80/ea
Sold in multiples of 2 for $15.98
$15.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Character Type Letters
- Character Height 2 in
- Overall Height 2 in
- Package Type Card; Sheet
- Character Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 5080P-L
- Zoro # G207194752
- UPC # 888434610121
- Country of Origin United States
- Category Letters and Numbers
Dimensions
Character Height | 2 in |
Overall Height | 2 in |
Overall Width | 1 1/2 in |
Description
Numbers and Letters Labels, Adhesive Type Permanent Adhesive, Application General Identification, APWA Compliant Color No, Background Color Not Applicable, Character Color White, Character Color Gradient Solid Color, Character Height 2 in, Character Outline Color Not Applicable, Character Type Letters, Characters Included L, Die Cut Yes, Embossed No, Font Gothic, Includes (10) Labels, Indoor/Outdoor Usage Indoor/Outdoor, Letter Casing Uppercase, Material Polyester
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GUARDIAN EQUIPMENT Internal Shock Lanyard (11200)
- PIP Foam Nitrile Coated Gloves, 3/4 Dip Coverage, Black/Gray, L, PR (34-845)
- SUNBURST SYSTEMS Sign Garage Sale 14 in x 22 in with Bracket (3905)
- CARHARTT Carhartt Flame Resistant Collared Shirt, Khaki, Cotton/Nylon, 3XLT (FRS160-KHI 3XL TLL)
- BRADY Ultra Reflective Numbers, 2, PK10 (3010-2)
- BRADY Number Label, 8, PK10 (5010-8)
- BRADY Letter Identification Card, G, PK32 (3420-G)
- BRADY Aluminum Number, 3in.H Character, PK10 (1600-7)
- BRADY Ultra Reflective Numbers, 0, PK10 (3010-0)
- BRADY Numbers and Letters Labels, PK 10 (5100P-6)
- HY-KO 5In Yellow Reflective Number 4, 10PK (B00754)
- Brady Letters and Numbers