Shop All Letters and Numbers
Brady
Numbers and Letters Labels, PK 10
Mfr # 5080P-F
Zoro # G507194988
product price: $8.15
/pk 10, $0.82/ea
Sold in multiples of 2 for $16.30
$16.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Character Type Letters
- Character Height 2 in
- Overall Height 2 in
- Package Type Card; Sheet
- Character Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 5080P-F
- Zoro # G507194988
- UPC # 888434610060
- Country of Origin United States
- Category Letters and Numbers
Dimensions
Character Height | 2 in |
Overall Height | 2 in |
Overall Width | 1 1/2 in |
Description
Numbers and Letters Labels, Adhesive Type Permanent Adhesive, Application General Identification, APWA Compliant Color No, Background Color Not Applicable, Character Color White, Character Color Gradient Solid Color, Character Height 2 in, Character Outline Color Not Applicable, Character Type Letters, Characters Included F, Die Cut Yes, Embossed No, Font Gothic, Includes (10) Labels, Indoor/Outdoor Usage Indoor/Outdoor, Letter Casing Uppercase, Material Polyester
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Foam Nitrile Coated Gloves, Palm Coverage, Black/Gray, M, PR (N96797M)
- ESS Vice Rx Insert (740-0308)
- RADIANS Radians Non Rated Safety Vests with 1" Tape (SVO1)
- RESPONDER Eyewash Station Kit, 75 Series (AK75EWN)
- BRADY Reflective Numbers And Letters, 0, PK25 (5000-0)
- BRADY Ultra Reflective Numbers, 4, PK10 (3000-4)
- BRADY Numbers and Letters Labels, PK 10 (5100P-7)
- BRADY Number Label, Character 4, 1 In. H, Vinyl (9713-4)
- BRADY Refl. Letter Label, A, Glow in Dark, PK10 (3020-A)
- BRADY Letter Identification Card, B, PK32 (3420-B)
- JJ KELLER Number Label, 5, Black, PK50 (2980)
- Brady Letters and Numbers