Shop All Letters and Numbers
Brady
Numbers and Letters Labels, PK 10
Mfr # 5080P-C
Zoro # G707195044
Sold in multiples of 2 for $16.78
$16.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Character Type Letters
- Character Height 2 in
- Overall Height 2 in
- Package Type Card; Sheet
- Character Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brady
- MFR # 5080P-C
- Zoro # G707195044
- UPC # 888434610039
- Country of Origin United States
- Category Letters and Numbers
Dimensions
Character Height | 2 in |
Overall Height | 2 in |
Overall Width | 1 5/8 in |
Description
Numbers and Letters Labels, Adhesive Type Permanent Adhesive, Application General Identification, APWA Compliant Color No, Background Color Not Applicable, Character Color White, Character Color Gradient Solid Color, Character Height 2 in, Character Outline Color Not Applicable, Character Type Letters, Characters Included C, Die Cut Yes, Embossed No, Font Gothic, Includes (10) Labels, Indoor/Outdoor Usage Indoor/Outdoor, Letter Casing Uppercase, Material Polyester
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERIOR GLOVE Cut Resistant Gloves, 11, Nitrile, PR (S13CXPNT11)
- IRONLACE Paracord 550 Shoelace, 63", Neon Green, PR1 (550-63-06)
- SALISBURY Electriflex Insulated Glove, Size 11, PR (NG214RB/11)
- SCRUSHER Big Boot Scusher (SC5U)
- BRADY Quik-Align 6450 Series Polyester 2 in Lbl Legend: 0 Black 10pk, 10PK (6450P-0)
- BRADY Numbers and Letters Labels, PK 10 (5180P-0)
- BRADY Number Label, 2in.H Character, Vinyl, PK10 (5080-9)
- BRADY Numbers And Letters, Arrow, 3-1/2 In. H (3450-ARO)
- BRADY Numbers and Letters Labels, PK 10 (5140P-4)
- BRADY Reflective Numbers And Letters, 6, PK25 (5000-6)
- ZORO SELECT Letter Set, 3/32 In. H, Steel (1F107)
- Brady Letters and Numbers