Shop All Letters and Numbers
Brady
Numbers and Letters Labels, PK 10
Mfr # 5080P-B
Zoro # G507194971
product price: $8.39
/pk 10, $0.84/ea
Sold in multiples of 2 for $16.78
$16.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Character Type Letters
- Character Height 2 in
- Overall Height 2 in
- Package Type Card; Sheet
- Character Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 5080P-B
- Zoro # G507194971
- UPC # 888434610022
- Country of Origin United States
- Category Letters and Numbers
Dimensions
Character Height | 2 in |
Overall Height | 2 in |
Overall Width | 1 5/8 in |
Description
Numbers and Letters Labels, Adhesive Type Permanent Adhesive, Application General Identification, APWA Compliant Color No, Background Color Not Applicable, Character Color White, Character Color Gradient Solid Color, Character Height 2 in, Character Outline Color Not Applicable, Character Type Letters, Characters Included B, Die Cut Yes, Embossed No, Font Gothic, Includes (10) Labels, Indoor/Outdoor Usage Indoor/Outdoor, Letter Casing Uppercase, Material Polyester
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Lab Coat, Polypropylene, Blue, 5XL, PK25 (26W857)
- NEMESIS Safety Glasses, Camo/Bronze (G30014)
- NASCO Arc Flash Rain Jacket with Hood, Lime Yellow, L (1503JFYL)
- ZING Illinois Concealed Carry Window Decal, 4 in Height, 6 in Width, Plastic, Rectangle, No Text (2735D)
- BRADY Numbers and Letters Labels, PK 10 (8220P-3)
- BRADY Reflective Numbers And Letters, 8, PK25 (5890-8)
- BRADY Number Label, 0, 3/4in.Hx21/32in.W, Vinyl (9712-0)
- BRADY Number Label, 1, 3/4in.Hx9/16in.W, Vinyl (1520-1)
- BRADY Ultra Reflective Numbers, 1, 6 In. H, PK10 (3020-1)
- BRADY Number Label, 7, 1-1/2in.Hx1in.W, PK25 (5920-7)
- BRADY Number Label, 1, 1/2in.Hx11/32in.W, Vinyl (3410-1)
- Brady Letters and Numbers