Shop All Letters and Numbers
Brady
Numbers and Letters Labels, PK 10
Mfr # 5080P-9
Zoro # G807194985
product price: $7.59
/pk 10, $0.76/ea
Sold in multiples of 2 for $15.18
$15.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Character Type Numbers
- Character Height 2 in
- Overall Height 2 in
- Package Type Card; Sheet
- Character Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 5080P-9
- Zoro # G807194985
- UPC # 888434609972
- Country of Origin United States
- Category Letters and Numbers
Dimensions
Character Height | 2 in |
Overall Height | 2 in |
Overall Width | 1 5/8 in |
Description
Numbers and Letters Labels, Adhesive Type Permanent Adhesive, Application General Identification, APWA Compliant Color No, Background Color Not Applicable, Character Color White, Character Color Gradient Solid Color, Character Height 2 in, Character Outline Color Not Applicable, Character Type Numbers, Characters Included 9, Die Cut Yes, Embossed No, Font Gothic, Includes (10) Labels, Indoor/Outdoor Usage Indoor/Outdoor, Letter Casing Uppercase, Material Polyester
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERSCAN SUPERSCAN® Vinyl Envelope, 3" x 5", Clear, 50/Case (LH140)
- ALTA Knee Pads, Capless, Navy, PR (50703)
- AIGNER INDEX Magnetic Roll, Adhered Style, 100 ft. L (MP1133)
- BLACKBURN FLAG Marking Flag, Silver, Blank, Vinyl, Pk100 (3JVA1)
- BRADY Letter, Aluminum, Roman, 3 in. H, C, PK10 (1600-C)
- BRADY Number Label Kit, 0 Thru 9 (3450-# KIT)
- BRADY Carded Numbers, 0 Thru 9, 3/4 In. H, PK25 (9712-# KIT)
- BRADY Numbers and Letters Labels, PK 10 (5140P-7)
- BRADY Numbers And Letters Kit, A Thru Z (1530-LTR KIT)
- BRADY Ultra Reflective Letter, B, PK10 (3010-B)
- BRADY Numbers And Letters, Arrow, 1-1/2In H, PK10 (1530-ARO)
- Brady Letters and Numbers