Shop All Letters and Numbers
Brady
Numbers and Letters Labels, PK 10
Mfr # 5080P-8
Zoro # G507194926
product price: $8.59
/pk 10, $0.86/ea
Sold in multiples of 2 for $17.18
$17.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Character Type Numbers
- Character Height 2 in
- Overall Height 2 in
- Package Type Card; Sheet
- Character Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 5080P-8
- Zoro # G507194926
- UPC # 888434609965
- Country of Origin United States
- Category Letters and Numbers
Dimensions
Character Height | 2 in |
Overall Height | 2 in |
Overall Width | 1 5/8 in |
Description
Numbers and Letters Labels, Adhesive Type Permanent Adhesive, Application General Identification, APWA Compliant Color No, Background Color Not Applicable, Character Color White, Character Color Gradient Solid Color, Character Height 2 in, Character Outline Color Not Applicable, Character Type Numbers, Characters Included 8, Die Cut Yes, Embossed No, Font Gothic, Includes (10) Labels, Indoor/Outdoor Usage Indoor/Outdoor, Letter Casing Uppercase, Material Polyester
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURHAM MFG Gas Cylinder Cabinet, 60x30, 14ga (EGCC8-9-50)
- REVISION MILITARY Laser Safety Glasses, Amber Anti-Fog (4-0152-9017)
- KLEEN HANDLER Waterproof TPU Bib Adjustable Neck Apron, Blue, 7.8 Mil (BLKH-HDS-TPU-AP1B1)
- CELLUCAP Bouffant Cap, Polypropylene, Latex-Free, White, 24 in Dia., Size Large, Flat Pack, 1000 Per Case (BIX4HS)
- BRADY Aluminum Number, 3in.H Character, PK10 (1600-8)
- BRADY Carded Numbers and Letters, 6, PK10 (5050-6)
- BRADY Carded Numbers and Letters, 9, PK32 (3420-9)
- BRADY Numbers and Letters Labels, PK 10 (5140P-1)
- BRADY Letter Label, B, 5inHx1-3/4inW, No. Cards 1 (1560-B)
- BRADY Number Label, 4, 2-1/4in.Hx7/8in.W, Vinyl (1534-4)
- STRANCO Die-Cut Reflective Number Label, 8 (DWR-SINGLE-8-8)
- Brady Letters and Numbers