Shop All Letters and Numbers
Brady
Numbers and Letters Labels, PK 10
Mfr # 5080P-7
Zoro # G707194948
product price: $7.59
/pk 10, $0.76/ea
Sold in multiples of 2 for $15.18
$15.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Character Type Numbers
- Character Height 2 in
- Overall Height 2 in
- Package Type Card; Sheet
- Character Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 5080P-7
- Zoro # G707194948
- UPC # 888434609958
- Country of Origin United States
- Category Letters and Numbers
Dimensions
Character Height | 2 in |
Overall Height | 2 in |
Overall Width | 1 5/8 in |
Description
Numbers and Letters Labels, Adhesive Type Permanent Adhesive, Application General Identification, APWA Compliant Color No, Background Color Not Applicable, Character Color White, Character Color Gradient Solid Color, Character Height 2 in, Character Outline Color Not Applicable, Character Type Numbers, Characters Included 7, Die Cut Yes, Embossed No, Font Gothic, Includes (10) Labels, Indoor/Outdoor Usage Indoor/Outdoor, Letter Casing Uppercase, Material Polyester
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL UVEX Impact Resistant Safety Goggles, Clear Anti-Fog Lens, Uvex Strategy Series (S3805)
- LYLE Safety Sign, High Noise Area, 14in.H (U4-1415-RA_10X14)
- RED KAP Insulated Duck Coverall (CD32BD RG XXL)
- ANSELL Coveralls, 6 PK, Green, Non-Woven Laminate, Zipper (GR40-T-92-122-05)
- BRADY Quik-Align 6450 Series Polyester 2 in Lbl Legend: 0 Black 10pk, 10PK (6450P-0)
- BRADY Number Label, 8, 1-1/2 in. W x 3-1/2 in. H (3450-8)
- BRADY Numbers and Letters Labels, PK 10 (5140P-7)
- BRADY Letter Label, A Thru Z, 3/4in.H, PK25 (1520-LTR KIT)
- BRADY Magnetic Number Kit, 0 Thru 9, PK112 (57624)
- BRADY Numbered Tag Set, 226 to 250, 25 Tags (23209)
- HILLMAN 1.5 in. Reflective Black Aluminum Self-Adhesive Number 7 1 pc, 6PK (840488)
- Brady Letters and Numbers