Shop All Letters and Numbers
Brady
Numbers and Letters Labels, PK 10
Mfr # 5080P-2
Zoro # G707194986
product price: $7.59
/pk 10, $0.76/ea
Sold in multiples of 2 for $15.18
$15.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Character Type Numbers
- Character Height 2 in
- Overall Height 2 in
- Package Type Card; Sheet
- Character Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 5080P-2
- Zoro # G707194986
- UPC # 888434609903
- Country of Origin United States
- Category Letters and Numbers
Dimensions
Character Height | 2 in |
Overall Height | 2 in |
Overall Width | 1 5/8 in |
Description
Numbers and Letters Labels, Adhesive Type Permanent Adhesive, Application General Identification, APWA Compliant Color No, Background Color Not Applicable, Character Color White, Character Color Gradient Solid Color, Character Height 2 in, Character Outline Color Not Applicable, Character Type Numbers, Characters Included 2, Die Cut Yes, Embossed No, Font Gothic, Includes (10) Labels, Indoor/Outdoor Usage Indoor/Outdoor, Letter Casing Uppercase, Material Polyester
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NAPCO Intrusion System Keypads, 5-7/8" W, LED (GEM-RP3DGTL)
- RADIANS Full Brim Hard Hat, Type 1, Class E, Ratchet (6-Point), Orange (QHR6-ORANGE)
- GEORGIA BOOT Giant Romeo Work Shoe, 95M (GR262)
- DUPONT Coverall, 25 PK, White, Tyvek(R) 400, Zipper (TY120SWH5X002500)
- BRADY Number Label, 3, 1-1/2inHx1-11/64inW, Vinyl (9713-3)
- BRADY Letter Label, A Thru Z, 1/2in.H, Vinyl (3410-LTR KIT)
- BRADY Numbered Tag Set, 226 to 250, 25 Tags (23209)
- BRADY Steel Number Stamps, Steel (23241)
- BRADY Carded Numbers, 0 Thru 9, 3/4 In. H, PK25 (9712-# KIT)
- BRADY Carded Letters, A Thru Z, 1-1/2 In. H, PK25 (9713-LTR KIT)
- BRADY Numbers and Letters Labels, PK 10 (5050P-1)
- Brady Letters and Numbers