Shop All Letters and Numbers
Brady
Numbers and Letters Labels, PK 10
Mfr # 5050P-U
Zoro # G007194914
product price: $7.95
/pk 10, $0.80/ea
Sold in multiples of 2 for $15.90
$15.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Character Type Letters
- Character Height 2 in
- Overall Height 2 in
- Package Type Card; Sheet
- Character Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 5050P-U
- Zoro # G007194914
- UPC # 888434610640
- Country of Origin United States
- Category Letters and Numbers
Dimensions
Character Height | 2 in |
Overall Height | 2 in |
Overall Width | 1 5/8 in |
Description
Numbers and Letters Labels, Adhesive Type Permanent Adhesive, Application General Identification, APWA Compliant Color No, Background Color Not Applicable, Character Color Black, Character Color Gradient Solid Color, Character Height 2 in, Character Outline Color Not Applicable, Character Type Letters, Characters Included U, Die Cut Yes, Embossed No, Font Gothic, Includes (10) Labels, Indoor/Outdoor Usage Indoor/Outdoor, Letter Casing Uppercase, Material Polyester
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOT RODS FR Liner, Gold, Cotton, Universal (RG200)
- VISUAL WORKPLACE Safety Line, Indoor, Laser Red, 3" W, 66-3131-50-623 (66-3131-50-623)
- ARIAT Size 12EE Men's Western Boot Steel Work Boot, Aged Bark (10010134)
- BRADY DOT Handling Label, 4" H, 6" W, 60445 (60445)
- BRADY Carded Numbers and Letters, 8, PK32 (3420-8)
- BRADY Reflective Numbers And Letters, 5, PK25 (5000-5)
- BRADY Reflective Numbers And Letters, 9, PK25 (5000-9)
- BRADY Carded Numbers and Letters, 6, PK10 (5050-6)
- BRADY Carded Letters, A Thru Z, 5 In. H, PK25 (3460-LTR KIT)
- BRADY Numbers And Letters, 3-1/2 In. H, Arrow (1550-ARO)
- HY-KO 3In Black Vinyl Number 2, 10PK (A30402)
- Brady Letters and Numbers