Shop All Letters and Numbers
Brady
Numbers and Letters Labels, PK 10
Mfr # 5050P-T
Zoro # G007194945
product price: $7.95
/pk 10, $0.80/ea
Sold in multiples of 2 for $15.90
$15.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Character Type Letters
- Character Height 2 in
- Overall Height 2 in
- Package Type Card; Sheet
- Character Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 5050P-T
- Zoro # G007194945
- UPC # 888434610633
- Country of Origin United States
- Category Letters and Numbers
Dimensions
Character Height | 2 in |
Overall Height | 2 in |
Overall Width | 1 1/2 in |
Description
Numbers and Letters Labels, Adhesive Type Permanent Adhesive, Application General Identification, APWA Compliant Color No, Background Color Not Applicable, Character Color Black, Character Color Gradient Solid Color, Character Height 2 in, Character Outline Color Not Applicable, Character Type Letters, Characters Included T, Die Cut Yes, Embossed No, Font Gothic, Includes (10) Labels, Indoor/Outdoor Usage Indoor/Outdoor, Letter Casing Uppercase, Material Polyester
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HANDI TREADS Non-Slip Aluminum Tread, 30in x 3.75in, Black, incl. screws (NST633730BKT)
- GUARDIAN EQUIPMENT Eye/face Wash/shower Sfty Stn (G1931)
- MSA SAFETY Replacement Filter Kit, Air-Line (484923)
- 3M Rugged Comfort Quick Latch 6500 Half Mask, Without Filters (50051131494928)
- BRADY Numbers and Letters Labels, PK 10 (5180P-I)
- BRADY Reflective Numbers And Letters, K, PK25 (5890-K)
- BRADY Numbers and Letters Labels, PK 10 (5050P-4)
- BRADY Numbered Tag Set, 101 to 125, 25 Tags (23204)
- BRADY Numbers and Letters Labels, PK 10 (5140P-0)
- BRADY Reflective Numbers And Letters, 5, PK25 (5905-5)
- DELTANA Residential Letter Y Lifetime Brass 4" (RL4Y-CR003)
- Brady Letters and Numbers