Shop All Letters and Numbers
Brady
Numbers and Letters Labels, PK 10
Mfr # 5050P-S
Zoro # G207194745
Sold in multiples of 2 for $17.78
$17.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Character Type Letters
- Character Height 2 in
- Overall Height 2 in
- Package Type Card; Sheet
- Character Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brady
- MFR # 5050P-S
- Zoro # G207194745
- UPC # 888434610626
- Country of Origin United States
- Category Letters and Numbers
Dimensions
Character Height | 2 in |
Overall Height | 2 in |
Overall Width | 1 5/8 in |
Description
Numbers and Letters Labels, Adhesive Type Permanent Adhesive, Application General Identification, APWA Compliant Color No, Background Color Not Applicable, Character Color Black, Character Color Gradient Solid Color, Character Height 2 in, Character Outline Color Not Applicable, Character Type Letters, Characters Included S, Die Cut Yes, Embossed No, Font Gothic, Includes (10) Labels, Indoor/Outdoor Usage Indoor/Outdoor, Letter Casing Uppercase, Material Polyester
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Right-To-Know Center Without Binder (RTK8)
- HEXARMOR Work Gloves, Rig Lizard, Size S, PR (2021X-S (7))
- ANSELL 13" Chemical Resistant Gloves, Natural Rubber Latex, 11, 1 PR (62-401)
- KISHIGO M, Orange Class 2 High Performance Surveyors Zipper Vest (S5005-M)
- BRADY Numbers and Letters Labels, PK 10 (5180P-3)
- BRADY Number Label, 8, PK10 (5010-8)
- BRADY Ultra Reflective Letter, F, PK10 (3010-F)
- BRADY Number Label, Character 1, 1-15/16 In. H (9714-1)
- BRADY Numbers and Letters Labels, PK 10 (5140P-1)
- BRADY Ultra Reflective Numbers, 3, PK10 (3010-3)
- HY-KO 1.5 In Gold Aluminum Letter L, 10PK (B00268)
- Brady Letters and Numbers