Shop All Letters and Numbers
Brady
Numbers and Letters Labels, PK 10
Mfr # 5050P-R
Zoro # G907194793
$8.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Character Type Letters
- Character Height 2 in
- Overall Height 2 in
- Package Type Card; Sheet
- Character Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brady
- MFR # 5050P-R
- Zoro # G907194793
- UPC # 888434610619
- Country of Origin United States
- Category Letters and Numbers
Dimensions
Character Height | 2 in |
Overall Height | 2 in |
Overall Width | 1 5/8 in |
Description
Numbers and Letters Labels, Adhesive Type Permanent Adhesive, Application General Identification, APWA Compliant Color No, Background Color Not Applicable, Character Color Black, Character Color Gradient Solid Color, Character Height 2 in, Character Outline Color Not Applicable, Character Type Letters, Characters Included R, Die Cut Yes, Embossed No, Font Gothic, Includes (10) Labels, Indoor/Outdoor Usage Indoor/Outdoor, Letter Casing Uppercase, Material Polyester
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Corrosive Liquid Four Digit Placard, 3264 (DL181R)
- NOTRAX 10 ft. L x Vinyl Surface With Dense Closed PVC Foam Base, 1" Thick (510S00210BL)
- CARHARTT Carhartt Flame Resistant Duck Active Jac, Brown, 100% Cotton, XL (101621-211 XL REG)
- FEDERAL SIGNAL Low Profile Warning Light, Strobe, Green (LP1-120G)
- BRADY Reflective Numbers And Letters, 5, PK25 (5905-5)
- BRADY Carded Numbers, 01 Thru 99, 1-1/2 In. H (34353)
- BRADY Carded Numbers, 0 Thru 9, 1-1/2 In. H (34310)
- BRADY Carded Letters, A Thru J, 2-1/4 In. H, PK10 (34440)
- BRADY Ultra Reflective Numbers, 1, PK10 (3000-1)
- BRADY Ultra Reflective Letter, C, PK10 (3010-C)
- LABELMASTER Number Kit, 3.5", 1200Count, White Vinyl (VN100W)
- Brady Letters and Numbers