Shop All Letters and Numbers
Brady
Numbers and Letters Labels, PK 10
Mfr # 5050P-P
Zoro # G607194789
product price: $8.99
/pk 10, $0.90/ea
$8.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Character Type Letters
- Character Height 2 in
- Overall Height 2 in
- Package Type Card; Sheet
- Character Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 5050P-P
- Zoro # G607194789
- UPC # 888434610589
- Country of Origin United States
- Category Letters and Numbers
Dimensions
Character Height | 2 in |
Overall Height | 2 in |
Overall Width | 1 5/8 in |
Description
Numbers and Letters Labels, Adhesive Type Permanent Adhesive, Application General Identification, APWA Compliant Color No, Background Color Not Applicable, Character Color Black, Character Color Gradient Solid Color, Character Height 2 in, Character Outline Color Not Applicable, Character Type Letters, Characters Included P, Die Cut Yes, Embossed No, Font Gothic, Includes (10) Labels, Indoor/Outdoor Usage Indoor/Outdoor, Letter Casing Uppercase, Material Polyester
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAJESTIC GLOVE Leather Gloves, L, Black/Gold, Stretch Knit with Neoprene Knuckle (2150/10)
- PROFLEX BY ERGODYNE Black Thermal Waterproof Winter Work Gloves, XL, PR (825WP)
- HONEYWELL MILLER Positioning Lanyard, 6 ft, Orange (T9111W-Z7/6FTAF)
- KLEENGUARD Safety Glasses, Brown Scratch-Resistant (19644)
- BRADY Numbers and Letters Labels, PK 10 (5140P-3)
- BRADY Numbered Tag Set, 001 to 025, 25 Tags (23268)
- BRADY Ultra Reflective Numbers, 1, PK10 (3010-1)
- BRADY Numbers and Letters Labels, PK 10 (5050P-5)
- BRADY Letter, Aluminum, Roman, 3 in. H, H, PK10 (1600-H)
- BRADY Aluminum Number, 3in.H Character, PK10 (1600-0)
- HILLMAN 2" Blk #8 Adhesive (839394)
- Brady Letters and Numbers