Shop All Letters and Numbers
Brady
Numbers and Letters Labels, PK 10
Mfr # 5050P-M
Zoro # G007194808
product price: $8.69
/pk 10, $0.87/ea
Sold in multiples of 2 for $17.38
$17.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Character Type Letters
- Character Height 2 in
- Overall Height 2 in
- Package Type Card; Sheet
- Material Polyester
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 5050P-M
- Zoro # G007194808
- UPC # 888434610541
- Country of Origin United States
- Category Letters and Numbers
Dimensions
Character Height | 2 in |
Overall Height | 2 in |
Overall Width | 1 7/8 in |
Description
Numbers and Letters Labels, Adhesive Type Permanent Adhesive, Application General Identification, APWA Compliant Color No, Background Color Not Applicable, Character Color Black, Character Color Gradient Solid Color, Character Height 2 in, Character Outline Color Not Applicable, Character Type Letters, Characters Included M, Die Cut Yes, Embossed No, Font Gothic, Includes (10) Labels, Indoor/Outdoor Usage Indoor/Outdoor, Letter Casing Uppercase, Material Polyester
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA PLUS Faceshield Bracket, Nylon, Black (VB-10)
- UMBO PolyTuf Blue Aprons 4Mil, 28in x 46in, 250/CS, 250PK (H219-B)
- KLEENGUARD Particulate Respirator, N95, Gray, PK10 (54630)
- STERLING Large Rope Bag 45L Red (SLRB)
- BRADY Carded Numbers and Letters, 7, PK32 (3420-7)
- BRADY Numbers and Letters Labels, PK 10 (5100P-3)
- BRADY Number Label, Character1, 6 Label Markers (1550-1)
- BRADY Numbered Tag Set, 001 to 025, 25 Tags (23268)
- BRADY Number Label, 1in.H Character, Vinyl (1530-3)
- BRADY Reflective Numbers And Letters, 8, PK25 (5890-8)
- HILLMAN Distinctions 4 in. Bronze Zinc Die-Cast Screw-On Number 1 1 pc, 3PK (843241)
- Brady Letters and Numbers