Shop All Letters and Numbers
Brady
Numbers and Letters Labels, PK 10
Mfr # 5050P-I
Zoro # G807194718
product price: $7.99
/pk 10, $0.80/ea
Sold in multiples of 2 for $15.98
$15.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Character Type Letters
- Character Height 2 in
- Overall Height 2 in
- Package Type Card; Sheet
- Material Polyester
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 5050P-I
- Zoro # G807194718
- UPC # 888434610503
- Country of Origin United States
- Category Letters and Numbers
Dimensions
Character Height | 2 in |
Overall Height | 2 in |
Overall Width | 5/8 in |
Description
Numbers and Letters Labels, Adhesive Type Permanent Adhesive, Application General Identification, APWA Compliant Color No, Background Color Not Applicable, Character Color Black, Character Color Gradient Solid Color, Character Height 2 in, Character Outline Color Not Applicable, Character Type Letters, Characters Included I, Die Cut Yes, Embossed No, Font Gothic, Includes (10) Labels, Indoor/Outdoor Usage Indoor/Outdoor, Letter Casing Uppercase, Material Polyester
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TASCO Contra-Band Reusable Soft Plastic Ear Plugs, Pod Shape, 22 dB, Dark Blue (Pods), Blue (Band) (100-02300)
- CORDOVA Cut Resistant Coated Gloves, A2 Cut Level, Polyurethane, M, 1 PR (3716GM)
- WERMA Buzzer, 115VAC, Black, 1-61/64" W, IP65 (15010067)
- ZORO SELECT Delineator Post, Black, HDPE, 36 In (04-36-BWG)
- BRADY Reflective Numbers And Letters, 8, PK25 (5890-8)
- BRADY Ultra Reflective Numbers, 3, PK10 (3010-3)
- BRADY Reflective Numbers And Letters, 9, PK25 (5000-9)
- BRADY Ultra Reflective Numbers, 4, PK10 (3010-4)
- BRADY Aluminum Number, 3in.H Character, PK10 (1600-1)
- BRADY Number Label, 4, 1-1/2 in. W x 3-1/2 in. H (1550-4)
- STRANCO Die-Cut Refl. Letter Label, D, 3In H, PK5 (DWR-3-D-5)
- Brady Letters and Numbers