Shop All Letters and Numbers
Brady
Numbers and Letters Labels, PK 10
Mfr # 5050P-H
Zoro # G307194737
Sold in multiples of 2 for $17.98
$17.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Character Type Letters
- Character Height 2 in
- Overall Height 2 in
- Package Type Card; Sheet
- Character Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brady
- MFR # 5050P-H
- Zoro # G307194737
- UPC # 888434610497
- Country of Origin United States
- Category Letters and Numbers
Dimensions
Character Height | 2 in |
Overall Height | 2 in |
Overall Width | 1 5/8 in |
Description
Numbers and Letters Labels, Adhesive Type Permanent Adhesive, Application General Identification, APWA Compliant Color No, Background Color Not Applicable, Character Color Black, Character Color Gradient Solid Color, Character Height 2 in, Character Outline Color Not Applicable, Character Type Letters, Characters Included H, Die Cut Yes, Embossed No, Font Gothic, Includes (10) Labels, Indoor/Outdoor Usage Indoor/Outdoor, Letter Casing Uppercase, Material Polyester
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BULLARD Filter, Threaded, HEPA, Magenta, 6 PK, NIOSH 42 CFR 84 (PAPRFC3)
- SUNDSTROM SAFETY Sundstrom™ SR 100 Half Mask Respirator Kit, M/L (Pro Pack M/L)
- 5.11 Tactical Boots, 11, W, Black, Plain, Mens, PR (12394)
- GUARDIAN EQUIPMENT Drench Shower With Face/Eyewash, 17 In. W (GBF1909SSH)
- BRADY Letter Label Kit, A Thru Z, PK25 (3420-LTR KIT)
- BRADY Numbers and Letters Labels, PK 10 (5050P-L)
- BRADY Number Label, 0 Thru 9, 5in.Hx1-3/4in.W (1560-# KIT)
- BRADY Reflective Numbers And Letters, 6, PK25 (5000-6)
- BRADY Carded Letter Kit, A Thru Z, 3/4 In. H (34238)
- BRADY Letter Identification Card, G, PK32 (3420-G)
- MAGNA VISUAL Press On Black Vinyl Letters/Numbers, 3/4 (SS75-B)
- Brady Letters and Numbers