Shop All Letters and Numbers
Brady
Numbers and Letters Labels, PK 10
Mfr # 5050P-C
Zoro # G907194649
product price: $9.15
/pk 10, $0.92/ea
$9.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Character Type Letters
- Character Height 2 in
- Overall Height 2 in
- Package Type Card; Sheet
- Character Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 5050P-C
- Zoro # G907194649
- UPC # 888434610442
- Country of Origin United States
- Category Letters and Numbers
Dimensions
Character Height | 2 in |
Overall Height | 2 in |
Overall Width | 1 5/8 in |
Description
Numbers and Letters Labels, Adhesive Type Permanent Adhesive, Application General Identification, APWA Compliant Color No, Background Color Not Applicable, Character Color Black, Character Color Gradient Solid Color, Character Height 2 in, Character Outline Color Not Applicable, Character Type Letters, Characters Included C, Die Cut Yes, Embossed No, Font Gothic, Includes (10) Labels, Indoor/Outdoor Usage Indoor/Outdoor, Letter Casing Uppercase, Material Polyester
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIONEER Tricot Safety Vest, Green, XL, 2 Stripe (V1025160U-XL)
- ZORO SELECT 2" S-Hook - Orange, Acetal, 10 pk (50312-10)
- SMITH & WESSON Safety Glasses, Smoke Anti-Fog (21303)
- GLOWEAR BY ERGODYNE M Lime Economy Breakaway Mesh Vest Class 2 - Single Vest (8215BA-S)
- BRADY Numbered Tag Set, 001 to 025, 25 Tags (23276)
- BRADY Carded Numbers and Letters, 7, PK32 (3420-7)
- BRADY Letter Label, Character M, PK10 (3010-M)
- BRADY Reflective Numbers And Letters, 5, PK25 (5890-5)
- BRADY Ultra Reflective Numbers, 8, PK10 (3010-8)
- BRADY Ultra Reflective Letter, A, PK10 (3010-A)
- BRADY Ultra Reflective Numbers, 2, PK10 (3010-2)
- Brady Letters and Numbers