Shop All Letters and Numbers
Brady
Numbers and Letters Labels, PK 10
Mfr # 5050P-B
Zoro # G007194709
product price: $7.95
/pk 10, $0.80/ea
Sold in multiples of 2 for $15.90
$15.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Character Type Letters
- Character Height 2 in
- Overall Height 2 in
- Package Type Card; Sheet
- Character Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 5050P-B
- Zoro # G007194709
- UPC # 888434610435
- Country of Origin United States
- Category Letters and Numbers
Dimensions
Character Height | 2 in |
Overall Height | 2 in |
Overall Width | 1 5/8 in |
Description
Numbers and Letters Labels, Adhesive Type Permanent Adhesive, Application General Identification, APWA Compliant Color No, Background Color Not Applicable, Character Color Black, Character Color Gradient Solid Color, Character Height 2 in, Character Outline Color Not Applicable, Character Type Letters, Characters Included B, Die Cut Yes, Embossed No, Font Gothic, Includes (10) Labels, Indoor/Outdoor Usage Indoor/Outdoor, Letter Casing Uppercase, Material Polyester
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STRANCO Inspection Label, ENG, Maintenance, PK225, TCSL3-20901 (TCSL3-20901)
- TENNESEE MAT CO Global Industrial Diamond-Plate Anti Fatigue Mat, 9/16in Thick, 3'W x 12'L, Black/Yellow (G495.916X3X12BYL)
- LYLE Road Closed Ahead Traffic Sign, 30 in Height, 30 in Width, Aluminum, Diamond, English (W20-3D-30HA)
- MILWAUKEE TOOL Full Brim White Full Brim Hard Hat w/6pt Ratcheting Suspension - Type 1, Class E, Type 1, Class E (48-73-1121)
- BRADY Letter, Aluminum, Roman, 3 in. H, I, PK10 (1600-I)
- BRADY Ultra Reflective Numbers, 1, PK10 (3010-1)
- BRADY Number Label, 4, 3/4in.Hx21/32in.W, Vinyl (9712-4)
- BRADY Numbers and Letters Labels, PK 10 (5050P-C)
- BRADY Numbered Tag Set, 176 to 200, 25 Tags (23207)
- BRADY Quik-Align 5150 Series Polyester 4 in Lbl Legend: 0 Yellow 10PK (5150P-0)
- HY-KO 3.5In Colonial Number 6, 10PK (A10256)
- Brady Letters and Numbers