Shop All Letters and Numbers
Brady
Numbers and Letters Labels, PK 10
Mfr # 5050P-9
Zoro # G707194696
product price: $8.89
/pk 10, $0.89/ea
Sold in multiples of 2 for $17.78
$17.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Character Type Numbers
- Character Height 2 in
- Overall Height 2 in
- Package Type Card; Sheet
- Character Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 5050P-9
- Zoro # G707194696
- UPC # 888434610381
- Country of Origin United States
- Category Letters and Numbers
Dimensions
Character Height | 2 in |
Overall Height | 2 in |
Overall Width | 1 5/8 in |
Description
Numbers and Letters Labels, Adhesive Type Permanent Adhesive, Application General Identification, APWA Compliant Color No, Background Color Not Applicable, Character Color Black, Character Color Gradient Solid Color, Character Height 2 in, Character Outline Color Not Applicable, Character Type Numbers, Characters Included 9, Die Cut Yes, Embossed No, Font Gothic, Includes (10) Labels, Indoor/Outdoor Usage Indoor/Outdoor, Letter Casing Uppercase, Material Polyester
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIELD KING Fire Pump Harness Strap, Padded (181294)
- MECHANIX WEAR The Original® Tactical Glove, Gray, S, 7" L, PR (MG-88-008)
- CHILL-ITS BY ERGODYNE Headband, Red, One Size, Terrycloth (6605)
- MCR SAFETY MIG/TIG Welding Gloves, Cowhide Palm, S, 12PK (4940S)
- BRADY Letter Label, B, 5inHx1-3/4inW, No. Cards 1 (1560-B)
- BRADY Carded Numbers and Letters, 7, PK32 (3420-7)
- BRADY Number Label, 4, 2-1/4in.Hx7/8in.W, Vinyl (1534-4)
- BRADY Numbers and Letters Labels, PK 10 (5050P-2)
- BRADY Ultra Reflective Letter, D, PK10 (3010-D)
- BRADY Numbered Tag Set, 176 to 200, 25 Tags (23207)
- STRANCO Die Cut Number Label, 7, 10 Cards, PK10 (DBV-4-7-10)
- Brady Letters and Numbers