Shop All Letters and Numbers
Brady
Numbers and Letters Labels, PK 10
Mfr # 5050P-3
Zoro # G607194659
product price: $8.89
/pk 10, $0.89/ea
Sold in multiples of 2 for $17.78
$17.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Character Type Numbers
- Character Height 2 in
- Overall Height 2 in
- Package Type Card; Sheet
- Character Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 5050P-3
- Zoro # G607194659
- UPC # 888434610329
- Country of Origin United States
- Category Letters and Numbers
Dimensions
Character Height | 2 in |
Overall Height | 2 in |
Overall Width | 1 5/8 in |
Description
Numbers and Letters Labels, Adhesive Type Permanent Adhesive, Application General Identification, APWA Compliant Color No, Background Color Not Applicable, Character Color Black, Character Color Gradient Solid Color, Character Height 2 in, Character Outline Color Not Applicable, Character Type Numbers, Characters Included 3, Die Cut Yes, Embossed No, Font Gothic, Includes (10) Labels, Indoor/Outdoor Usage Indoor/Outdoor, Letter Casing Uppercase, Material Polyester
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CUT PRO Cut Resistant Glove, PR (92713PUL)
- EDGE EYEWEAR Safety Glasses, Mirror Scratch-Resistant (SK117)
- BRADY Wire Marker, Printd, Repos Self-Adhes, PK25, WM-MIN-PK (WM-MIN-PK)
- HONEYWELL Chemical Resistant Glove, Green, XL, PR (33-3150E/10XL)
- BRADY Carded Letters, A Thru Z, 5 In. H, PK25 (3460-LTR KIT)
- BRADY Ultra Reflective Letter, A, PK10 (3000-A)
- BRADY Reflective Numbers And Letters, 7, PK25 (5905-7)
- BRADY Ultra Reflective Letter, D, PK10 (3000-D)
- BRADY Reflective Numbers And Letters, 3, PK25 (5910-3)
- BRADY Ultra Reflective Numbers, 6, 6 In. H, PK10 (3020-6)
- STRANCO Reflective Letter Label, A, 2-1/2in H, PK25 (RUM200-A-YB)
- Brady Letters and Numbers