Shop All Letters and Numbers
Brady
Numbers and Letters Labels, PK 10
Mfr # 5050P-2
Zoro # G707194719
product price: $8.89
/pk 10, $0.89/ea
Sold in multiples of 2 for $17.78
$17.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Character Type Numbers
- Character Height 2 in
- Overall Height 2 in
- Package Type Card; Sheet
- Character Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 5050P-2
- Zoro # G707194719
- UPC # 888434610312
- Country of Origin United States
- Category Letters and Numbers
Dimensions
Character Height | 2 in |
Overall Height | 2 in |
Overall Width | 1 5/8 in |
Description
Numbers and Letters Labels, Adhesive Type Permanent Adhesive, Application General Identification, APWA Compliant Color No, Background Color Not Applicable, Character Color Black, Character Color Gradient Solid Color, Character Height 2 in, Character Outline Color Not Applicable, Character Type Numbers, Characters Included 2, Die Cut Yes, Embossed No, Font Gothic, Includes (10) Labels, Indoor/Outdoor Usage Indoor/Outdoor, Letter Casing Uppercase, Material Polyester
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACCUFORM Danger Tag By The Roll, 6-1/4 x 3, PK250 (TAR148)
- MILWAUKEE TOOL Level 4 Cut Resistant Nitrile Dipped Gloves - Large (48-22-8947)
- DELTA PLUS Reading Glasses, +2.0, Gray, Polycarbonate (RX-GG-40G-AF-2.0)
- RADIANS Sv4X Economy Mesh X-Back Type R Class 2 Breakaway Safety Vest, 2Xl (SV4X-2VGM-2X)
- BRADY Reflective Numbers And Letters, 5, PK25 (5905-5)
- BRADY Numbers and Letters Labels, PK 10 (5050P-N)
- BRADY Letter Identification Card, M, PK32 (3420-M)
- BRADY Numbered Tag Set, 201 to 225, 25 Tags (23208)
- BRADY Quik-Align 5150 Series Polyester 4 in Lbl Legend: 0 Yellow 10PK (5150P-0)
- BRADY Numbers and Letters Labels, PK 10 (5050P-9)
- NMC Self-Adhesive Numbers 5/8" 0-9 (NPS10)
- Brady Letters and Numbers