Shop All Letters and Numbers
Brady
Numbers and Letters Labels, PK 10
Mfr # 5040P-R
Zoro # G007194679
product price: $7.99
/pk 10, $0.80/ea
Sold in multiples of 2 for $15.98
$15.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Character Type Letters
- Character Height 1 in
- Overall Height 1 3/4 in
- Package Type Card; Sheet
- Character Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 5040P-R
- Zoro # G007194679
- UPC # 888434608432
- Country of Origin United States
- Category Letters and Numbers
Dimensions
Character Height | 1 in |
Overall Height | 1 3/4 in |
Overall Width | 7/8 in |
Description
Numbers and Letters Labels, Adhesive Type Permanent Adhesive, Application General Identification, APWA Compliant Color No, Background Color Not Applicable, Character Color White, Character Color Gradient Solid Color, Character Height 1 in, Character Outline Color Not Applicable, Character Type Letters, Characters Included R, Die Cut Yes, Embossed No, Font Gothic, Includes (10) Labels, Indoor/Outdoor Usage Indoor/Outdoor, Letter Casing Uppercase, Material Polyester
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Premium Leather Welding Gloves, Small (DXMF04051SM)
- CONDOR Lab Coat, Polypropylene, White, 2XL, PK25 (26W798)
- NATIONAL SAFETY APPAREL Cryogenic Glove, Size 17 to 18 In., M, PR (G99CRBERMDEL)
- MILWAUKEE TOOL Ear Muffs, NNR 26dB, Black (48-73-3251)
- BRADY Numbers Label Kit, 0 Thru 9, 25 Cards, PK25 (3420-# KIT)
- BRADY Number Label, 2in.H Character, Vinyl, PK10 (5080-9)
- BRADY Number Label, 1in.H Character, Vinyl Cloth (3430-1)
- BRADY Letter Label, B, 1-1/2 in. W x 3-1/2 in. H (3450-B)
- BRADY Number Label, 0 Thru 9, 2-1/4in H, PK25 (3440-# KIT)
- BRADY Letter Identification Card, S, PK10 (5050-S)
- HILLMAN 3 in. Reflective Black Vinyl Self-Adhesive Letter H 1 pc, 6PK (840812)
- Brady Letters and Numbers