Shop All Letters and Numbers
Brady
Numbers and Letters Labels, PK 10
Mfr # 5040P-6
Zoro # G807194794
product price: $7.99
/pk 10, $0.80/ea
Sold in multiples of 2 for $15.98
$15.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Character Type Numbers
- Character Height 1 in
- Overall Height 1 3/4 in
- Package Type Card; Sheet
- Character Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 5040P-6
- Zoro # G807194794
- UPC # 888434608647
- Country of Origin United States
- Category Letters and Numbers
Dimensions
Character Height | 1 in |
Overall Height | 1 3/4 in |
Overall Width | 7/8 in |
Description
Numbers and Letters Labels, Adhesive Type Permanent Adhesive, Application General Identification, APWA Compliant Color No, Background Color Not Applicable, Character Color White, Character Color Gradient Solid Color, Character Height 1 in, Character Outline Color Not Applicable, Character Type Numbers, Characters Included 6, Die Cut Yes, Embossed No, Font Gothic, Includes (10) Labels, Indoor/Outdoor Usage Indoor/Outdoor, Letter Casing Uppercase, Material Polyester
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERIOR GLOVE Driver Gloves, Endura(R), Size L, PR (378GOBDTKL)
- IRONCLAD PERFORMANCE WEAR Cut Resistant Coated Gloves, A2 Cut Level, Nitrile, S, 1 PR (KKC2FN-02-S)
- PIONEER Hi-Vis, Waterproof, Nano Tech Heated Safety Bomber Jacket, Black, 4XL (V1210160U-4XL)
- EAGLE MFG Drum Spill Containment Pallet, 66 gal Spill Capacity, 4 Drum, 8000 lb., Polyethylene (1645B)
- BRADY Reflective Numbers And Letters, 2, PK25 (5000-2)
- BRADY Ultra Reflective Numbers, 5, PK10 (3010-5)
- BRADY Carded Numbers and Letters, 3, PK10 (5050-3)
- BRADY Aluminum Number, 3in.H Character, PK10 (1600-1)
- BRADY Number Label, 1in.H Character, Vinyl Cloth (3430-1)
- BRADY Number Label, 5, 2-1/4in.Hx7/8in.W, Vinyl (1534-5)
- STRANCO Die Cut Letter Label, X, 10 Cards, PK10 (DBV-1-X-10)
- Brady Letters and Numbers