Shop All Letters and Numbers
Brady
Numbers and Letters Labels, PK 10
Mfr # 5040P-3
Zoro # G607194796
product price: $7.79
/pk 10, $0.78/ea
Sold in multiples of 2 for $15.58
$15.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Character Type Numbers
- Character Height 1 in
- Overall Height 1 3/4 in
- Package Type Card; Sheet
- Character Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 5040P-3
- Zoro # G607194796
- UPC # 888434608678
- Country of Origin United States
- Category Letters and Numbers
Dimensions
Character Height | 1 in |
Overall Height | 1 3/4 in |
Overall Width | 7/8 in |
Description
Numbers and Letters Labels, Adhesive Type Permanent Adhesive, Application General Identification, APWA Compliant Color No, Background Color Not Applicable, Character Color White, Character Color Gradient Solid Color, Character Height 1 in, Character Outline Color Not Applicable, Character Type Numbers, Characters Included 3, Die Cut Yes, Embossed No, Font Gothic, Includes (10) Labels, Indoor/Outdoor Usage Indoor/Outdoor, Letter Casing Uppercase, Material Polyester
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GASCO Gas Cylinder Regulator, 0.25Lpm (70-0.25)
- SALISBURY Electrical Gloves, Class 0, Yellow, Sz 8, PR (E011Y/8)
- DIAMONDBACK Rainsuit Pvc/Poly 3Pc Ylw Xxxl (SRS3/111-XXXL)
- MUTUAL INDUSTRIES Cloth Signal Flag, Green 18X18X24 10C (14966-39-18)
- BRADY Numbers and Letters Labels, PK 10 (5050P-P)
- BRADY Number Label, 0 Thru 9, 2-1/4in H, PK25 (3440-# KIT)
- BRADY Carded Numbers and Letters, 9, PK32 (3420-9)
- BRADY Number Label, 3, 1-1/2 in. W x 3-1/2 in. H (3450-3)
- BRADY Label, A Thru Z, 3/4 In. H, Blk On Wht, PK25 (9712-LTR KIT)
- BRADY Letter Label, A Thru Z, 1/2in.H, Vinyl (3410-LTR KIT)
- BRADY Number Label, 1in.H Character, Vinyl Cloth (3430-1)
- Brady Letters and Numbers