Shop All Letters and Numbers
Brady
Numbers and Letters Labels, PK 10
Mfr # 5040P-2
Zoro # G307194805
product price: $7.85
/pk 10, $0.78/ea
Sold in multiples of 2 for $15.70
$15.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Character Type Numbers
- Character Height 1 in
- Overall Height 1 3/4 in
- Package Type Card; Sheet
- Character Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 5040P-2
- Zoro # G307194805
- UPC # 888434608685
- Country of Origin United States
- Category Letters and Numbers
Dimensions
Character Height | 1 in |
Overall Height | 1 3/4 in |
Overall Width | 7/8 in |
Description
Numbers and Letters Labels, Adhesive Type Permanent Adhesive, Application General Identification, APWA Compliant Color No, Background Color Not Applicable, Character Color White, Character Color Gradient Solid Color, Character Height 1 in, Character Outline Color Not Applicable, Character Type Numbers, Characters Included 2, Die Cut Yes, Embossed No, Font Gothic, Includes (10) Labels, Indoor/Outdoor Usage Indoor/Outdoor, Letter Casing Uppercase, Material Polyester
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Pipe Markr, City Water, Gn, 2-1/2to7-7/8 In, 5655-II (5655-II)
- PIP Cane Mesh Sleeves, XL (30-6795W/XL)
- HONEYWELL Cut-Resistant Gloves, Hook-and-Loop, L, PR (42-623BO/9L)
- ACCUFORM RUNNING MAN EMERGENCY EXIT SAFETY MEXT412VP (MEXT412VP)
- BRADY Letter Identification Card, E, PK32 (3420-E)
- BRADY Numbers and Letters Labels, PK 10 (5050P-3)
- BRADY Letter Labels Kit, 1in.H Character, PK25 (3430-# KIT)
- BRADY Ultra Reflective Numbers, 5, PK10 (3010-5)
- BRADY Carded Numbers and Letters, 8, PK32 (3420-8)
- BRADY Ultra Reflective Numbers, 2, PK10 (3010-2)
- STRANCO Die-Cut Reflective Number Label, 3, PK5 (DWR-1.5-3-5)
- Brady Letters and Numbers