Shop All Letters and Numbers
Brady
Numbers and Letters Labels, PK 10
Mfr # 5040P-0
Zoro # G007194747
product price: $7.79
/pk 10, $0.78/ea
Sold in multiples of 2 for $15.58
$15.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Character Type Numbers
- Character Height 1 in
- Overall Height 1 3/4 in
- Package Type Card; Sheet
- Character Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 5040P-0
- Zoro # G007194747
- UPC # 888434608708
- Country of Origin United States
- Category Letters and Numbers
Dimensions
Character Height | 1 in |
Overall Height | 1 3/4 in |
Overall Width | 7/8 in |
Description
Numbers and Letters Labels, Adhesive Type Permanent Adhesive, Application General Identification, APWA Compliant Color No, Background Color Not Applicable, Character Color White, Character Color Gradient Solid Color, Character Height 1 in, Character Outline Color Not Applicable, Character Type Numbers, Characters Included 0, Die Cut Yes, Embossed No, Font Gothic, Includes (10) Labels, Indoor/Outdoor Usage Indoor/Outdoor, Letter Casing Uppercase, Material Polyester
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Label, Color Silver, 1" W, 1" H (M7-20-362)
- TINGLEY Stormflex Rain, Pants, Unrated, Black, L (P67013)
- ECCO Signal Bar Kit, 9 Pattern, Box, 35 ft. Cbl (ED3335A)
- BRADY Clip Sleeve Wire Mrkrs, 0-9, Blk/Wht, PK10, SCNC-15 (SCNC-15)
- BRADY Letter Identification Card, T, PK10 (5050-T)
- BRADY Numbers and Letters Labels, PK 10 (5140P-6)
- BRADY Number Label, 1in.H Character, Vinyl Cloth (3430-2)
- BRADY Number Label, 8, 3/4in.Hx21/32in.W, Vinyl (9712-8)
- BRADY Letter Label, A Thru Z, 3/4in.H, PK25 (1520-LTR KIT)
- BRADY Ultra Reflective Numbers, 2, 6 In. H, PK10 (3020-2)
- STRANCO Reflective Letter Label, I, 2-1/2in H, PK25 (RUM200-I-YB)
- Brady Letters and Numbers