Shop All Letters and Numbers
Brady
Numbers and Letters Labels, PK 10
Mfr # 5010P-V
Zoro # G707194849
Sold in multiples of 2 for $15.98
$15.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Character Type Letters
- Character Height 1 in
- Overall Height 1 3/4 in
- Package Type Card; Sheet
- Character Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brady
- MFR # 5010P-V
- Zoro # G707194849
- UPC # 888434611074
- Country of Origin United States
- Category Letters and Numbers
Dimensions
Character Height | 1 in |
Overall Height | 1 3/4 in |
Overall Width | 1 in |
Description
Numbers and Letters Labels, Adhesive Type Permanent Adhesive, Application General Identification, APWA Compliant Color No, Background Color Not Applicable, Character Color Black, Character Color Gradient Solid Color, Character Height 1 in, Character Outline Color Not Applicable, Character Type Letters, Characters Included V, Die Cut Yes, Embossed No, Font Gothic, Includes (10) Labels, Indoor/Outdoor Usage Indoor/Outdoor, Letter Casing Uppercase, Material Polyester
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROFLEX BY ERGODYNE Gray L Nitrile-Coated Cut-Resistant Gloves A3 Level (7031)
- FRIO Insulin Cooling Duo-Pen Wallet- Blue- 7 in. x 3.5 in. (1130DuoBl)
- ANSELL XCEED, Nitrile Disposable Gloves, 2.8 mil Palm, Nitrile, Powder-Free, M ( 8 ), 250 PK, Blue (XC-310)
- TINGLEY Rubber Boot, Men's, 12, Knee, Black, PR (43251)
- BRADY Reflective Numbers And Letters, 4, PK25 (5890-4)
- BRADY Ultra Reflective Numbers, 3, 6 In. H, PK10 (3020-3)
- BRADY Number Label, 2in.H Character, Vinyl, PK10 (5080-9)
- BRADY Carded Numbers and Letters, 0, PK32 (3420-0)
- BRADY Quik-Align 6450 Series Polyester 2 in Lbl Legend: 0 Black 10pk, 10PK (6450P-0)
- BRADY Number Label, 3, 3/4in.Hx21/32in.W, Vinyl (9712-3)
- MAGNA VISUAL Die Cut Number Magnets, 6", White, PK108 (DCN-61)
- Brady Letters and Numbers