Shop All Letters and Numbers
Brady
Numbers and Letters Labels, PK 10
Mfr # 5010P-P
Zoro # G507195121
product price: $7.99
/pk 10, $0.80/ea
Sold in multiples of 2 for $15.98
$15.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Character Type Letters
- Character Height 1 in
- Overall Height 1 3/4 in
- Package Type Card; Sheet
- Character Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 5010P-P
- Zoro # G507195121
- UPC # 888434611005
- Country of Origin United States
- Category Letters and Numbers
Dimensions
Character Height | 1 in |
Overall Height | 1 3/4 in |
Overall Width | 7/8 in |
Description
Numbers and Letters Labels, Adhesive Type Permanent Adhesive, Application General Identification, APWA Compliant Color No, Background Color Not Applicable, Character Color Black, Character Color Gradient Solid Color, Character Height 1 in, Character Outline Color Not Applicable, Character Type Letters, Characters Included P, Die Cut Yes, Embossed No, Font Gothic, Includes (10) Labels, Indoor/Outdoor Usage Indoor/Outdoor, Letter Casing Uppercase, Material Polyester
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIP Ambi-Dex, Latex Disposable Gloves, 7 mil Palm, Latex, Powder-Free, XL (10), 100 PK, Gray (2850/XL)
- 3M SCOTT Emergency Escape Breathing Device, Al (8007214-D)
- 212 PERFORMANCE TIG Welding Gloves, Goatskin Palm, L, PR (ARCTIGEC5-05-010)
- BRADY Numbers and Letters Labels, PK 10 (5050P-0)
- BRADY Quik-Align 5150 Series Polyester 4 in Lbl Legend: 5 Yellow 10PK (5150P-5)
- BRADY Numbers And Letters, Arrow, 1-1/2In H, PK10 (1530-ARO)
- BRADY Quik-Align 5150 Series Polyester 4 in Lbl Legend: 7 Yellow 10PK (5150P-7)
- BRADY Ultra Reflective Numbers, 0, PK10 (3010-0)
- BRADY Numbers and Letters Labels, PK 10 (5100P-4)
- BRADY Letter Label, B, 1-1/2 in. W x 3-1/2 in. H (1550-B)
- NMC High Visibility Number A 1.5 (HIL15A)
- Brady Letters and Numbers