Shop All Letters and Numbers
Brady
Numbers and Letters Labels, PK 10
Mfr # 5010P-B
Zoro # G807195104
product price: $7.35
/pk 10, $0.74/ea
Sold in multiples of 2 for $14.70
$14.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Character Type Letters
- Character Height 1 in
- Overall Height 1 3/4 in
- Package Type Card; Sheet
- Character Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 5010P-B
- Zoro # G807195104
- UPC # 888434610855
- Country of Origin United States
- Category Letters and Numbers
Dimensions
Character Height | 1 in |
Overall Height | 1 3/4 in |
Overall Width | 7/8 in |
Description
Numbers and Letters Labels, Adhesive Type Permanent Adhesive, Application General Identification, APWA Compliant Color No, Background Color Not Applicable, Character Color Black, Character Color Gradient Solid Color, Character Height 1 in, Character Outline Color Not Applicable, Character Type Letters, Characters Included B, Die Cut Yes, Embossed No, Font Gothic, Includes (10) Labels, Indoor/Outdoor Usage Indoor/Outdoor, Letter Casing Uppercase, Material Polyester
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADLEY Equa-Flo Cap Clamp (107-280)
- PIG PIG Spill Kit, Universal, Yellow (KIT2200)
- OK-1 Back Support, Memory Foam Core, M (OK-1500-M)
- DEFENDER SAFETY DSG-ENG-01, Nitrile Disposable Gloves, 3.5 Mil Palm, Nitrile, Powder-Free, S, 100 PK, Blue (DSG-ENG-01-S)
- BRADY Numbered Tag Set, 26 to 50, 25 Tags (23261)
- BRADY Reflective Numbers And Letters, 9, PK25 (5890-9)
- BRADY Numbers and Letters Labels, PK 10 (5140P-3)
- BRADY Number Label, Character 0, 1 In. H, Vinyl (9713-0)
- BRADY Number Label, 3, 1-1/2 in. W x 3-1/2 in. H (3450-3)
- BRADY Number Label, 4, 5in.Hx1-3/4in.W, Vinyl (1560-4)
- CHARTPAK Numbers, Vinyl, Perm Adhesive, 6", 21/PK, Black 21PK (CHA01198)
- Brady Letters and Numbers