Shop All Letters and Numbers
Brady
Numbers and Letters Labels, PK 10
Mfr # 5010P-A
Zoro # G007195096
product price: $7.35
/pk 10, $0.74/ea
Sold in multiples of 2 for $14.70
$14.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Character Type Letters
- Character Height 1 in
- Overall Height 1 3/4 in
- Package Type Card; Sheet
- Character Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 5010P-A
- Zoro # G007195096
- UPC # 888434610831
- Country of Origin United States
- Category Letters and Numbers
Dimensions
Character Height | 1 in |
Overall Height | 1 3/4 in |
Overall Width | 1 in |
Description
Numbers and Letters Labels, Adhesive Type Permanent Adhesive, Application General Identification, APWA Compliant Color No, Background Color Not Applicable, Character Color Black, Character Color Gradient Solid Color, Character Height 1 in, Character Outline Color Not Applicable, Character Type Letters, Characters Included A, Die Cut Yes, Embossed No, Font Gothic, Includes (10) Labels, Indoor/Outdoor Usage Indoor/Outdoor, Letter Casing Uppercase, Material Polyester
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Gloves, Prem Goat Grain Driver w/Keystone Thumb, XL, 120PK (VP3611XL)
- SIGNMISSION Caution Sign-Wet Floor-10in x 14in OSHA Safety Sign, 14" H, CS-Wet Floor (CS-Wet Floor)
- FRED SILVER Half Dome Safety Mirror (H-DOME-ST-36)
- BADGER TAG & LABEL Self-Laminating Label, 1-1/2x3 In., PK500, 6995Y (6995Y)
- BRADY Letter Identification Card, L, PK32 (3420-L)
- BRADY Number Label, 1in.H Character, PK25 (5900-2)
- BRADY Number Label, 1-15/16in.H Character, Vinyl (1534-1)
- BRADY Numbers and Letters Labels, PK 10 (5140P-3)
- BRADY Number Kit, 0 Thru 9, 3/8in.x1/4in.W (1500-# KIT)
- BRADY Numbers And Letters Kit, 0 Thru 9, PK25 (1534-# KIT)
- HY-KO Number/Letter 2In Vnyl Blk (MM-7N)
- Brady Letters and Numbers