Shop All Letters and Numbers
Brady
Numbers and Letters Labels, PK 10
Mfr # 5010P-6
Zoro # G507194858
product price: $7.99
/pk 10, $0.80/ea
Sold in multiples of 2 for $15.98
$15.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Character Type Numbers
- Character Height 1 in
- Overall Height 1 3/4 in
- Package Type Card; Sheet
- Character Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 5010P-6
- Zoro # G507194858
- UPC # 888434610770
- Country of Origin United States
- Category Letters and Numbers
Dimensions
Character Height | 1 in |
Overall Height | 1 3/4 in |
Overall Width | 7/8 in |
Description
Numbers and Letters Labels, Adhesive Type Permanent Adhesive, Application General Identification, APWA Compliant Color No, Background Color Not Applicable, Character Color Black, Character Color Gradient Solid Color, Character Height 1 in, Character Outline Color Not Applicable, Character Type Numbers, Characters Included 6, Die Cut Yes, Embossed No, Font Gothic, Includes (10) Labels, Indoor/Outdoor Usage Indoor/Outdoor, Letter Casing Uppercase, Material Polyester
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POLYCO Die Cut Apron, 55 In. L, Blue, PK100 (46500)
- SIGNMISSION Please Pull Forward Heavy-Gauge Aluminum Rust Proof Parking Sign, 18" x 24", A-1824-23284 (A-1824-23284)
- BERNE Sweatshirt, Hi-Vis, Hooded, 6XL, Tall, Orange (HVF101)
- ANSELL Foam Nitrile Coated Gloves, Palm Coverage, Gray, L, PR (11-801-9 -L)
- BRADY Ultra Reflective Numbers, 0, PK10 (3000-0)
- BRADY Letter Label, A, 1-1/2 in. W x 3-1/2 in. H (1550-A)
- BRADY Number Label, 1, 3/4in.Hx9/16in.W, Vinyl (1520-1)
- BRADY Number Label, 5, 3/4in.Hx21/32in.W, Vinyl (9712-5)
- BRADY Reflective Numbers And Letters, 5, PK25 (5000-5)
- BRADY Number Label, 0 Thru 9, 2-1/4in H, PK25 (3440-# KIT)
- HY-KO 6In White Plastic Number 6, 5PK (A30306)
- Brady Letters and Numbers