Shop All Letters and Numbers
Brady
Numbers and Letters Labels
Mfr # 175317
Zoro # G407194729
product price: $619.99
/ea
Free Shipping & Returns
$619.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Character Type Letters/Numbers/Punctuation
- Character Height 4 in
- Overall Height 4 3/4 in
- Package Type Card; Sheet
- Character Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 175317
- Zoro # G407194729
- UPC # 888434612200
- Country of Origin United States
- Category Letters and Numbers
Dimensions
Character Height | 4 in |
Overall Height | 4 3/4 in |
Overall Width | 3 1/8 in |
Description
Numbers and Letters Labels, Adhesive Type Permanent Adhesive, Application General Identification, APWA Compliant Color No, Background Color Not Applicable, Character Color Black, Character Color Gradient Solid Color, Character Height 4 in, Character Outline Color Not Applicable, Character Type Letters/Numbers/Punctuation, Characters Included 0 to 9/A to Z/Punctuation, Die Cut Yes, Embossed No, Font Gothic
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M E-A-R Disposable Corded Ear Plugs, Metal Detectable, Bullet Shape, NRR 32 dB, Yellow, 200 PK (311-4106)
- PIG Spill Kit Refill, Chem/Hazmat, Pink (RFL328)
- ACCUFORM Fire Extinguisher Sign, 14X5", WHT/R (MFXG556VP)
- CONDOR Cold Protection Gloves, Thermal Cotton Lining, XL (4NHC6)
- BRADY Aluminum Number, 3in.H Character, PK10 (1600-5)
- BRADY Number Label, Character 2, 1 In. H, Vinyl (9713-2)
- BRADY Number Label, 1, 1-1/2 in. W x 3-1/2 in. H (3450-1)
- BRADY Number Label, 2, 1-1/2 in. W x 3-1/2 in. H (3450-2)
- BRADY Letter, Aluminum, Roman, 3 in. H, C, PK10 (1600-C)
- BRADY Ultra Reflective Letter, C, PK10 (3010-C)
- C.H. HANSON Number Stencil Set, 15Piece Interlocking Reusable, 2 In Character Height, 28 Ga Brass, 10305 (10305)
- Brady Letters and Numbers