Shop All Letters and Numbers
Brady
Numbers and Letters Labels
Mfr # 175192
Zoro # G907194960
product price: $322.99
/ea
Free Shipping & Returns
$322.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Character Type Letters/Numbers/Punctuation
- Character Height 1 in
- Overall Height 1 3/4 in
- Package Type Card; Sheet
- Character Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 175192
- Zoro # G907194960
- UPC # 888434610954
- Country of Origin United States
- Category Letters and Numbers
Dimensions
Character Height | 1 in |
Overall Height | 1 3/4 in |
Overall Width | 7/8 in |
Description
Numbers and Letters Labels, Adhesive Type Permanent Adhesive, Application General Identification, APWA Compliant Color No, Background Color Not Applicable, Character Color Black, Character Color Gradient Solid Color, Character Height 1 in, Character Outline Color Not Applicable, Character Type Letters/Numbers/Punctuation, Characters Included 0 to 9/A to Z/Punctuation, Die Cut Yes, Embossed No, Font Gothic
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYMO LabelWriter Video Top Labels, White, Labels/Roll: 150 (DYM30326)
- MAPA Cleanroom Gloves, Size 8, 20 mil, PK72 (E-194)
- WOOSTER PRODUCTS Stair Tread, Black, 60in W, Extruded Alum (300BLA5)
- TOUGH DUCK Safety Rain Jacket, SJ351-FLOR-2XL (SJ351)
- BRADY Numbers And Letters, Arrow, 1-1/2In H, PK10 (1530-ARO)
- BRADY Carded Numbers and Letters, 7, PK32 (3420-7)
- BRADY Number Label, 1, 1-1/2 in. W x 3-1/2 in. H (3450-1)
- BRADY Number Label, 0, 5in.Hx1-3/4in.W, Vinyl (1560-0)
- BRADY Number Kit, 0 Thru 9, 9in.Hx5inW (3470-# KIT)
- BRADY Ultra Reflective Numbers, 2, PK10 (3010-2)
- ARCHITECTURAL MAILBOXES Brass 5 inch Floating House Number Black 6 (3585B-6)
- Brady Letters and Numbers